Sung-IL Machinery Double Disk Type Flexible Coupling

Sebelum PPN:
Rp849.900
Spesifikasi
Dimension L (mm)52.6
Dimension L1 (mm)19
Dimension F (mm)6.3
Fastening Torque (N m)8
Static Torsional Stiffness (N m/rad)7000
Angular (°)1.5
Parallel (mm)0.2
Fastening MethodGeneral clamp type
ShapeCylinder
End Play (mm)± 0.5
Inside Diameter d1 (mm)22
Inside Diameter d2 (mm)22
Maximum Speed (rpm)7500
Maximum Torque (N m)44
Moment of Inertia (kg.m²)1.1x10-4
Outside Diameter D (mm)54
Rated Torque (N m)22
Screw SizeM5
Standard Inner Diameter (d1, d2) (mm)22x22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The recommended shaft tolerance is h7.
- Custom process (e.g. non-standard Inner diameter, special tolerance etc.) is also available upon a special request in prior to order placement.
- Keyway is available. (Optional)
- Due to interference of the middle parts, make sure the shaft is only inserted into L1 depth for IDs with ★ mark.
- Side-clamp Hub Split is available (Optional)

Slip Torque
- The below table shows the actual permissible torque values when the slip torque value is lower than the coupling’s max. torque value.
- If the slip torque value is lower than the coupling’s max. torque value, please check and compare between the slip torque in the below table and the operating torque value of the connected motor. It is safer to size up the coupling or use a key/keyway when the slip torque value is lower than the motor’s operating torque.
- The below slip torque values may be subject to change according to different testing conditions. (e.g. shaft tolerance, Surface roughness, or acceleration/deceleration of driving shafts). On the other hand, the values could be affected when a different kind of fastening screw is used (body material or surface treatment). Therefore, we recommend you test under the same conditions before mounting.
Feature
- The Moment of Inertia and Mass values are based on products with max. Inner diameter.
- Non-standard lengthy middle body type can be customized.
- Max. torque/rated torque is the value regarding to a coupling’s self-durability and is not related to slip-torque between the coupling bore and the shaft. (In general, the clamping force on set-screw type is weaker, therefore it is recommended that an additional keyway is processed for the enhanced clamping force.)
- The recommended shaft tolerance is h7.
- Custom process (e.g. non-standard Inner diameter, special tolerance etc.) is also available upon a special request in prior to order placement.
- Keyway is available. (Optional)
- Due to interference of the middle parts, make sure the shaft is only inserted into L1 depth for IDs with ★ mark.

Ulasan Produk

Tidak ada ulasan