Sung-IL Machinery Oldham Type Flexible Coupling

Sebelum PPN:
Rp279.900 - Rp589.900
Spesifikasi
Angular (°)1.5
End-play (mm)0.15
Fastening MethodGeneral Clamp Type
Item TypeSOH-SERIES

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SOH Series Classification
- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.
- It has a simple structure for easier self-maintenance.
- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.
- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.

- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.
- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.
- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
Feature
- The Moment of Inertia and Mass values are based on products with max. Inner diameter.
- Please modify rated/max. torque value with temperature correction factor when it’s higher than 30°C.
- Max. torque/rated torque is the value regarding to a coupling’s self-durability and is not related to slip-torque between the coupling bore and the shaft. (Set-screw type is usually less durable than other clamping method, thus please consider it has a complementary option e.g. keyway along with.)

Ulasan Produk

Tidak ada ulasan