SINGER [Sewing Supplies] Electric sewing machine Amity

Sebelum PPN:
Rp3.499.900
Spesifikasi
AS ONE Part Number64-3771-26
Dimensions, Width W x Depth D x Height H (mm)348x183x292
FunctionReverse stitch lever, needle thread tension dial
Included AccessoriesZigzag presser, fastener presser, buttonhole presser, screwdriver, brushed ripper, thread spool, needle pack, bobbin, thread clamp (large / small), soft cover, power cord / foot controller (integrated)
Mass (kg)4.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable and few breakdowns, adopts a vertical half-turn hook, can sew up and down, and has a powerful motor (60W) built-in. High-brightness, long-life, energy-saving LED hand lamp dial for easy pattern selection Free arm so cuffs, hem, bag Easy to sew cylinders such as foot controller type that can be used with both hands Instructions for use DVD included
As an electric sewing machine, a compact sewing machine, and a household sewing machine.

Ulasan Produk

Tidak ada ulasan