Beli senjata angin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JETECH TOOL Adjustable Wrench Soft Grip (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  2. Mikrotik Routers and Wireless
    Mulai

    Rp1.399.900

    Mikrotik Routers and Wireless
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
  3. BluePoint Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp199.900

    BluePoint Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    - Manufactured from high grade steel alloy, - Features a Lifetime Warranty and exceeds ANSI Standards, - Set in pouch packaging. Sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 27, 30, 32mm.
  4. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  5. Mikrotik Ethernet Router
    Mulai

    Rp809.900

    Mikrotik Ethernet Router
    Deskripsi:
    hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
  6. KRISBOW Kompresor Angin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  7. Mikrotik Cloud Router Switch
    Mulai

    Rp1.099.900

    Mikrotik Cloud Router Switch
    atribut:
    • CPU Core Count: 1
    • RouterOS License: 5
    • MTBF: Approximately 200000 hours at 25°C
  8. Mikrotik Wireless Router
    Mulai

    Rp409.900

    Mikrotik Wireless Router
    Deskripsi:
    The hAP mini is a small 2GHz wireless access point for home or small offices. It has three ports, which are configured as one Internet port and two LAN ports, but can be reconfigured as desired, using the powerful RouterOS configuration options.
    atribut:
    • Operating System: RouterOS
    • Cooling Type: Passive
  9. Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Mulai

    Rp5.999.900

    Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  10. Mikrotik Routerboard
    Mulai

    Rp9.999.900

    Mikrotik Routerboard
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changesNo switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.
  11. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp68.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  12. In-Lite Lampu Plafon LED Panel Inbow-Kotak
    Mulai

    Rp58.900

    In-Lite Lampu Plafon LED Panel Inbow-Kotak
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00775.01
  13. Fort Thermostat Mekanis
    Mulai

    Rp50.900

    Fort Thermostat Mekanis
    atribut:
    • Voltage (V): AC/DC 110-250
    • Max. Contact Switch (A): 10
    • Temperature Setting (°C): 0 to +60
  14. Shark Kompresor Udara Otomatis+Motor
    Mulai

    Rp3.599.900

    Shark Kompresor Udara Otomatis+Motor
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  15. Mikrotik Routerboard
    Mulai

    Rp2.799.900

    Mikrotik Routerboard
    Deskripsi:
    The CRS305 is a compact yet very powerful switch, featuring four SFP+ ports, for up to 10 Gbit per port. The device has a 1 Gbit copper ethernet port for management access and two DC jacks for power redundancy. The device is a very sleek and compact metallic case without any fans, for silent operation.The device has a “Dual boot” feature that allows you to choose between two operating systems - RouterOS or SwOS. If you prefer to have a simplified operating system with only switch specific features, use SwOS. If you would like the ability to use routing and other Layer 3 features in your CRS, use RouterOS. You can select the desired operating system from RouterOS, from SwOS or from the RouterBOOT loader settings. All the feature set comes with a disruptive price, providing the best price/performance on the market.
    atribut:
    • Architecture: ARM 32bit
    • CPU: 98DX3236
    • CPU Core Count: 1
    • Frequency (MHz): 800
    • Dimensions (mm): 141x115x28
    • RouterOS License: 5
    • Operating System: RouterOS or SwitchOS
    • Size RAM (MB): 512
    • Storage Size (MB): 16
    • Storage Type: Flash
    • MTBF: Approximately 200000 hours at 25°C
    • Tested Ambient Temperature (°C): -40 to 70
    • Input Voltage (V): DC 12-57
    • FAN Count: Passive
    • PoE in: 802.3af/at
    • Maximum Power Consumption (W): 18, 10 (without attachments)
  16. Swan Oil Free Silent Compressor
    Mulai

    Rp8.399.900

    Swan Oil Free Silent Compressor
    Deskripsi:
    The low noise, oilless series of compressors are specially innovated to meet the most strict requirements for compressed air purity in dental and other various applications, to ensure their reliabilities and to be environmental friendly. Applications : Dental, Hospital, Pharmaceutical, Food and Beverages, Electronnic Productions and Others.
Daftar Harga senjata angin Terbaru March 2026
Swan Oil Free CompressorRp6.799.900
MultiPro Belt Drive Air Compressor (Single Stage) VBC-EME series (Kompresor Angin)Rp3.399.900
JETECH TOOL Adjustable Wrench Soft Grip (Kunci Inggris)Rp109.900
Mikrotik Routers and WirelessRp1.399.900
BluePoint Combination Wrench (Kunci Ring Pas)Rp199.900
BOSCH Heat GunRp1.199.900
Mikrotik Ethernet RouterRp809.900
KRISBOW Kompresor AnginRp1.799.900
Mikrotik Cloud Router SwitchRp1.099.900
Mikrotik Wireless RouterRp409.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)