Beli gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAGOLA Spray Gun Classic Lux (Alat Semprot Cat)Deskripsi:The SAGOLA Classic LUX gun offers one of the best quality/price ratios in its range of conventional primer guns.With a new body design and improved ergonomics, the Classic LUX spraygun expands the range of responses and application solutions.Single shaft design. Less number of parts, minimum maintenance. No joints between the air and the paint. One piece packing gland. Internal air distributor.Nozzles and needles in stainless steel. Air, product and fan flow regulators.atribut:
- Application Distance (cm): 18-20
- Air Inlet Connection: BSP 1/4\" Male
- Cup Capacity (ml): 650 (With Anti-drip System)
- Dimensions With Cup (cm): 17.7x10.5x33.3
- Dimensions Without Cup (cm): 17.7x1.9x17.1
- Material In Contact With The Product: Anodized Aluminium, Chromed Aluminium, POM, Stainless Steel and Teflon
- Recommended Pressure (bar): 1.5-2.5
- PROWIN Air Spray Gun Nozzle (Alat Semprot Cat)Deskripsi:Conventional gravity feed spray gun, suitable for vehicle, machine, woodworking and furniture industrial etc….Equipped with a 400c.c. stainless gravity cup, a spanner, a cleaning brush.atribut:
- Cup Type: Gravity Side Cup
- Cup Capacity (cc): 400
- Air inlet (inch): 1/4
- Fluid Inlet (inch): 1/4
- Working Pressure (psi): 30-43
- WESTWARD Blasting GunDeskripsi:Siphon-feed blasting gun and hose kits include a gun body, air jet, blasting nozzle, and hose that connect to siphon-feed abrasive blasters.atribut:
- UNSPSC: 23101517
- Compatible Abrasive Media: Aluminium Oxide, Garnet, Glass Beads, Plastic Grit, Silicon Carbide, Steel Grit, Steel Shot
- Compatible with Grainger Part Number: 10Z916
- Feed type: Siphon
- Gun Material: Steel
- Hose Connector Size (inch): 1/4
- Hose Connector Type: NPT
- Hose Length (ft): 10
- Includes: 3/16 in Ceramic Nozzle; Siphon Gun; Steel Pick Up Tube and Hex Wrench
- Manufacturer Part Number: 10Z911
- Maximum Air Flow (cfm): 6.2
- Maximum Recommended Air Pressure (psi): 125
- Minimum Recommended Air Pressure (psi): 40
- Nozzle Connector Size (inch): 3/16
- Nozzle Inner Diameter (mm): 4 , 5 , 6 , 7
- Nozzle Material: Ceramic
- Product Type: Blasting Gun Kit
- TRUSCO Coil Hose Blow Gun Set (Semprotan Angin Kompresor)Deskripsi:-Gun and hose are set and they can be as is.(equipped with coupling plug)-Easy flow rate adjustment with lever operation at hand.-Versatile type that can supply either air up or down.-Hard to be folded and it has excellent wear resistance. -For dust work.atribut:
- Nozzle Opening Diameter: 3.6mm
- Coil hose: 5x8mm (inner diameterxouter diameter)
- Nozzle Length: 90mm
- Maximum Working Pressure: 0.8MPa
- TRUSCO Blow Gun Standard Type (Semprotan Angin Kompresor)Deskripsi:For air blower and blowing dust.atribut:
- Air Intake: Rc1/4
- Fluid: Compressed Air
- Length (mm): 237
- Material (Nozzle): With a Nickel Plated Brass
- Maximum Working Pressure (MPa): 1.6
- Nozzle Length (mm): 90
- Nozzle Shape: Standard Type
- Weight (g): 110
- Body Material: Polyacetal
- Nozzle diameter (mm): 3.5
- Operating Temperature Range (°C): -5 - 60
- Purpose of Use: For dust work.
- Orange Jet Cleaner Gunatribut:
- Item No.: 7900-02
- Type: 3 in 1
- BARSKA Pistol Grip For Remington 870 ShotgunDeskripsi:These items replace carrying handles and pistol grips on firearms.atribut:
- Accessory Type: Pistol Grip
- Color: Black
- For use with: Remington 870 Shotgun
- Material: Polymer
- UNSPSC: 49131605
- Chicago Pneumatic Air-Powered Pistol-Grip Drill (Bor Angin)Deskripsi:These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.atribut:
- UNSPSC: 27131505
- Air Pressure (psi): 90
- Application: Drilling; Reaming Holes
- Bearing Design: Ball
- Duty Rating: Industrial Duty
- Exhaust Location: Handle
- Handle Type: Pistol Grip
- Minimum Torque (ft-lbs): 0 (zero)
- Power Source: Air-Powered
- Spindle Thread Size (inch): 3/8\"-24
- Vibration Level (m/s²): 2.5
- INGCO Air Blow GunDeskripsi:INGCO Air Blow Gun // Semprotan Duster Tiup Peniup Angin
- TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Dimension 6 (mm): 11
- monotaro Air Blower Gun (Semprotan Angin Kompresor)atribut:
- Maximum Working Pressure (MPa): 0.6
- Nozzle Length (mm): 100
- Fluid: Air
- Connection: 1/4 coupler
- Package Weight (g): 122
- Furupla 703 Pistol Body SetDeskripsi:No.703 Swing 300 pistol body set.atribut:
- Suitable Model: No.703
- URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin)Deskripsi:Stable tightening is possible because it is tightened with one rotation and two hits.A general-purpose type with smooth tightening.For automobile-related and general industries.* Tightening torque is a guideline. The torque value changes depending on the conditions.atribut:
- Hammer Type: Double Hammer
- Socket Insertion Angle (mm): 12.7
- Exhaust: Forward
- Hose attachment port: Rc1/4
- Working Air Pressure Range (MPa): 0.6
- Furupla Pistol Type OilerDeskripsi:-The bottle has an average thickness of about 2mm, therefore it is strong against chips and impact.-A wide mouth which liquid can easily be poured into.(diameter 30mm)-Amount of liquid is easy to see.atribut:
- Discharge Rate: 1.6ml
- Nozzle Length: 100mm
- Handle Materials: Polyamide Resin
- Bottle Materials: Polyethylene (PE)
- Nozzle Materials: Stainless steel (SAS340)
- NEXTAGRI Bio Bb Bulletatribut:
-
Suitable For:
Electric gun bird-proof DG-30M
-
Suitable For:
Electric gun bird-proof DG-30M
- TRUSCO Pistol Type Grease Gun (Pistol Gemuk)atribut:
- Overall Length (mm): 360
- Finishing Material: Steel
- Weight (kg): 1.3
- Capacity (ml): 400
- Nozzle Length (mm): 160
- Nozzle Connector Diameter: PT1/8R, R1 / 8
- Discharge Volume (ml): 0.6 to 0.7
- Maximum Pressure (MPa): 29.4
- Oil Tank Diameter (mm): 56.4
- Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)atribut:
- Color: Black
- RGP Sign Dilarang Membawa SenjataDeskripsi:Bahan ACP 3mmSticker Cutting Reflective (Dapat Memantulkan Cahaya)Tersedia Ukuran 40x30cm/35x50cm/40x60cmPERBEDAAN UKURAN :40X30cm : Sangat cocok untuk di tempelkan pada tembok atau dinding (Free double tape khusus ukuran ini)35x50cm : Ukuran standar rambu pada umumnya cocok untuk di dinding maupun menggunakan tiang40x60 : Sangat cocok untuk di pasangkan dengan tiang di luar ruanganPERBEDAAN BAHAN :ACP 3mm : umumnya digunakan untuk di wilayah perumahan, Mall atau fasilitas umum. yang membutuhkan panel yang lebih ringanAluminium 1.2mm : umumnya digunakan untuk di wilayah Pabrik, proyek dan jalan raya. yang membutuhkan panel yang lebih kuatatribut:
- Sign Description: Dilarang Membawa Senjata
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
Daftar Harga gun Terbaru October 2026
| SAGOLA Spray Gun Classic Lux (Alat Semprot Cat) | Rp3.099.900 |
| PROWIN Air Spray Gun Nozzle (Alat Semprot Cat) | Rp2.399.900 |
| WESTWARD Blasting Gun | Rp929.900 |
| TRUSCO Coil Hose Blow Gun Set (Semprotan Angin Kompresor) | Rp739.900 |
| TRUSCO Blow Gun Standard Type (Semprotan Angin Kompresor) | Rp269.900 |
| Orange Jet Cleaner Gun | Rp149.900 |
| BARSKA Pistol Grip For Remington 870 Shotgun | Rp999.900 |
| Chicago Pneumatic Air-Powered Pistol-Grip Drill (Bor Angin) | Rp5.199.900 |
| INGCO Air Blow Gun | Rp59.900 |
| TEKIRO Air Blow Gun (Semprotan Angin Kompresor) | Rp96.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/gmP109114598-1.jpg)
/jsP109150712-1.jpg)

/P102606300-6.jpg)
/P101001249-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alat%20Membela%20Diri/BARSKA%20Pistol%20Grip%20For%20Remington%20870%20Shotgun/1sP112390064-1.jpg)
/lkP109549776-1.jpg)
/bmP101000418-2.jpg)
/P101571065-1.jpg)

/q2P107138938-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Pistol%20Type%20Grease%20Gun%20(Pistol%20Gemuk)/P102009024-1.jpg)
/P103080624-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Custom%20Design/RGP%20Sign%20Dilarang%20Membawa%20Senjata/clP111256453-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)