Beli pistol di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BARSKA Pistol Grip For Remington 870 Shotgun
    Mulai

    Rp999.900

    BARSKA Pistol Grip For Remington 870 Shotgun
    Deskripsi:
    These items replace carrying handles and pistol grips on firearms.
    atribut:
    • Accessory Type: Pistol Grip
    • Color: Black
    • For use with: Remington 870 Shotgun
    • Material: Polymer
    • UNSPSC: 49131605
  2. Chicago Pneumatic Air-Powered Pistol-Grip Drill (Bor Angin)
    Mulai

    Rp5.199.900

    Chicago Pneumatic Air-Powered Pistol-Grip Drill (Bor Angin)
    Deskripsi:
    These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.
    atribut:
    • UNSPSC: 27131505
    • Air Pressure (psi): 90
    • Application: Drilling; Reaming Holes
    • Bearing Design: Ball
    • Duty Rating: Industrial Duty
    • Exhaust Location: Handle
    • Handle Type: Pistol Grip
    • Minimum Torque (ft-lbs): 0 (zero)
    • Power Source: Air-Powered
    • Spindle Thread Size (inch): 3/8\"-24
    • Vibration Level (m/s²): 2.5
  3. Furupla 703 Pistol Body Set
    Mulai

    Rp159.900

    Furupla 703 Pistol Body Set
    Deskripsi:
    No.703 Swing 300 pistol body set.
    atribut:
    • Suitable Model: No.703
  4. URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin)
    Mulai

    Rp4.999.900

    URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin)
    Deskripsi:
    Stable tightening is possible because it is tightened with one rotation and two hits.A general-purpose type with smooth tightening.For automobile-related and general industries.* Tightening torque is a guideline. The torque value changes depending on the conditions.
    atribut:
    • Hammer Type: Double Hammer
    • Socket Insertion Angle (mm): 12.7
    • Exhaust: Forward
    • Hose attachment port: Rc1/4
    • Working Air Pressure Range (MPa): 0.6
  5. Furupla Pistol Type Oiler
    25%
    Mulai

    Rp399.900

    Furupla Pistol Type Oiler
    Deskripsi:
    -The bottle has an average thickness of about 2mm, therefore it is strong against chips and impact.-A wide mouth which liquid can easily be poured into.(diameter 30mm)-Amount of liquid is easy to see.
    atribut:
    • Discharge Rate: 1.6ml
    • Nozzle Length: 100mm
    • Handle Materials: Polyamide Resin
    • Bottle Materials: Polyethylene (PE)
    • Nozzle Materials: Stainless steel (SAS340)
  6. NEXTAGRI Bio Bb Bullet
    Mulai

    Rp329.900

    NEXTAGRI Bio Bb Bullet
    atribut:
    • Suitable For: Electric gun bird-proof DG-30M
  7. TRUSCO Pistol Type Grease Gun (Pistol Gemuk)
    Mulai

    Rp1.199.900

    TRUSCO Pistol Type Grease Gun (Pistol Gemuk)
    atribut:
    • Overall Length (mm): 360
    • Finishing Material: Steel
    • Weight (kg): 1.3
    • Capacity (ml): 400
    • Nozzle Length (mm): 160
    • Nozzle Connector Diameter: PT1/8R, R1 / 8
    • Discharge Volume (ml): 0.6 to 0.7
    • Maximum Pressure (MPa): 29.4
    • Oil Tank Diameter (mm): 56.4
  8. Non Brand Silicone Oil 350CPS (Minyak Silikon)
    Mulai

    Rp789.900

    Non Brand Silicone Oil 350CPS (Minyak Silikon)
    Deskripsi:
    Silicon Oil untuk pelumasan dan perawatan pada karet dan plastik. Untuk karet atau plastik yang bergerak dan bergesekan berguna sebagai pelumas. Untuk karet atau plastik yang terpapar panas dan udara luar, karet tetap elastis, plastik tidak berubah getas. Silicon Oil banyak digunakan untuk perawatan Airsoft Gun yang komponennya terbuat dari karet dan plastik dengan ukuran kecil-kecil dan berharga mahal.KELEBIHAN:- Tidak bisa terbakar dan tidak menghantarkan listrik- Tidak mudah menguap- Mencegah karat- Tidak menarik debu- Merawat kelenturan & elastisitas karet (o-ring)- Merawat plastik agar tidak getas- Mengkilapkan vinil, plastik, kalpCARA PENGGUNAAN:- Pastikan permukaan yang akan diberi silicone oil kering dan bebas Karat- Berikan beberapa tetes Silicon oilCONTOH:- Untuk dioleskan ke kepala tabung CO2 pada saat penggantian tabung CO2 Airsoftgun / Airgun agar seal karet & part mekanikal lebih awet.- Teteskan sekitar 10 tetes minyak silikon pada ember berisi shampo cuci motor / mobil, hasil pencucian mobil anda akan jauh lebih kilap dan awet kilapnya.- Teteskan minyak silikon pada kain lap dan oleskan pada bagian dalam karet kaca mobil, maka bunyi derit kaca mobil saat dibuka tutup hilang.Merupakan bahan baku untuk pembuatan semir ban dan kebutuhan lainnya
    atribut:
    • Size (L): 5
  9. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  10. RGP Sign Dilarang Membawa Senjata
    Mulai

    Rp109.900

    RGP Sign Dilarang Membawa Senjata
    Deskripsi:
    Bahan ACP 3mmSticker Cutting Reflective (Dapat Memantulkan Cahaya)Tersedia Ukuran 40x30cm/35x50cm/40x60cmPERBEDAAN UKURAN :40X30cm : Sangat cocok untuk di tempelkan pada tembok atau dinding (Free double tape khusus ukuran ini)35x50cm : Ukuran standar rambu pada umumnya cocok untuk di dinding maupun menggunakan tiang40x60 : Sangat cocok untuk di pasangkan dengan tiang di luar ruanganPERBEDAAN BAHAN :ACP 3mm : umumnya digunakan untuk di wilayah perumahan, Mall atau fasilitas umum. yang membutuhkan panel yang lebih ringanAluminium 1.2mm : umumnya digunakan untuk di wilayah Pabrik, proyek dan jalan raya. yang membutuhkan panel yang lebih kuat
    atribut:
    • Sign Description: Dilarang Membawa Senjata
  11. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  12. SATA Pistol Grip Grease Gun (Pistol Gemuk)
    Mulai

    Rp289.900

    SATA Pistol Grip Grease Gun (Pistol Gemuk)
    Deskripsi:
    Suitable for 3 modes: Standard simple package oil, sealed oil tank, 100CC bulk oil; high strength pressure zinc alloy die cast head: Suitable for cars, truck, tractors, ships, road rollers, harvesters, etc.; high strength heat-treated spring, ensuring constant and balanced pressure during filling; unique self-lock device, making filling safe and convenient; nozzle with a steel ball, ensuring no oil return during operation; max. pressure resistance of the oil gun: 4500PSI (315kgf/cm2).
    atribut:
    • Size (cc): 100
    • Burst Pressure (psi): 4000
    • Operating Pressure (psi): 2900
    • Out Of Oil (oz/times press): 0.5/40
  13. KOBE RED LINE HP4540 Pistol Grip Air Hammer
    Mulai

    Rp1.599.900

    KOBE RED LINE HP4540 Pistol Grip Air Hammer
    Deskripsi:
    HP4540 Suitable for use with cutters, punches, spot weld breakers and flat chisels. Supplied with retainer spring. Accepts all standard 0.401 Inch shank tools, 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Noise Level: 112dBA Sound Power: 121dBA Vibration: 15.5m/s Stroke length: 40mm. Overall length: 145mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Blows per minute: 4,500rpm
    • Overall Height: 155mm
    • Speed Features: Single Speed
    • Air consumption: 4CFM
    • Overall Width: 52mm
    • Handle Style: Pistol Grip
    • Part Number: KBE2703000K
  14. CLECO Air-Powered Pistol-Grip Drill
    Mulai

    Rp13.999.900

    CLECO Air-Powered Pistol-Grip Drill
    Deskripsi:
    These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.
    atribut:
    • UNSPSC: 27131505
    • Air Pressure (psi): 90
    • Air consumption (CFM): 25
    • Air inlet (inch): 1/4 NPT
    • Application: Industrial; MRO
    • Bearing Design: Double Row Ball
    • Chuck Material: Metal
    • Chuck Size (inch): 3/8
    • Drill Chuck Type: Keyed
    • Drilling Capacity in Aluminum (inch): 3/8
    • Drilling Capacity in Cast Iron (inch): 3/8
    • Drilling Capacity in Masonry (inch): 3/8
    • Drilling Capacity in Steel (inch): 3/8
    • Drilling Capacity in Wood (inch): 3/8
    • Duty Rating: General Duty
    • Exhaust Location: Handle
    • Free Speed (rpm): 2600
    • Gear Train: Planetary
    • Handle Material: Aluminium
    • Handle Type: Pistol Grip
    • Horsepower (HP): 1
    • Housing Material: Aluminium
    • Includes: Chuck and Chuck Key
    • Noise Level (dB): 85
    • Overall Length (inch): 7-1/2
    • Overall Width (inch): 1-7/8
    • Power Source: Air-Powered
    • Reversible: No
    • Spindle Thread Size (inch): 3/8\"-24
    • Throttle Type: Trigger
    • Tool Weight (lbs): 1.9
    • Variable Speed: No
    • Vibration Level (m/s²): 2.5
  15. BAHCO Ratchet Driver Pistol Type
    Mulai

    Rp1.299.900

    BAHCO Ratchet Driver Pistol Type
    atribut:
    • Shaft Length (mm): 135
    • Total Length (mm): 260
    • Finish Material: Shank part and bit: Special steel, Grip Part: Resin
  16. SP Needle Scaler Pistol-Type
    Mulai

    Rp9.999.900

    SP Needle Scaler Pistol-Type
    Deskripsi:
    -Lightweight, compact and powerful type. -For various peeling works and removing slag and sputter after welding.
    atribut:
    • Compatible Needle Dimension: 3x180mm
    • No Load Stroke: 4200/min
    • Air consumption: 0.13m3/min
    • Hose Intake Port: NPT1/4
    • Total Length: 260mm
    • Working Air Pressure: 0.62MPa
    • Purpose of Use: For various peeling works and removing slag and sputter after welding.
  17. Vessel Pistol Grip (For Electric Screwdriver)
    Mulai

    Rp429.900

    Vessel Pistol Grip (For Electric Screwdriver)
    Deskripsi:
    - Housing top lid x 1- Housing bottom lid x 1- Trigger x 1- Link x 1- Spring x 1- M3 pan head screw x 5
    atribut:
    • Compatible Model: VE-5000, VE-5000P, VE-6000, VE-6000P
    • Finish Material: Polycarbonate
  18. Sika Anchorfix-2+ Tropical (Lem Angkur)
    Mulai

    Rp589.900

    Sika Anchorfix-2+ Tropical (Lem Angkur)
    Deskripsi:
    Bebas pelarut dan stirena, berbasis epoksi akrilat, perekat penahan dua bagian untuk kondisi iklim tropis/panas.- Penyembuhan cepat- Senjata standar dapat digunakan- Kapasitas beban sedang hingga tinggi
    atribut:
    • Packaging: Cartridge
    • Volume (ml): 300
    • Color: Component A : grey, Component B : off-white, Component A+B mixed : light grey
    • Shelf Life: 15 months from date of production. All Sika AnchorFix-2+ Tropical cartridges have the expiry date printed on the label.
    • Storage Conditions: Stored properly in original, unopened, sealed and undamaged packaging in dry conditions at temperatures between +5°C and +25°C. Protect from direct sunlight.
    • Density (kg/L): 1.60-1.75 (component A); 1.45-1.50 (component B); 1.65-1.75 (component A+B mixed)
    • Compressive Strength (N/mm²): 70 (7days, +20°C) (ASTM D 695)
    • Modulus of Elasticity in Compression (N/mm²): 7000 (7days, +20°C) (ASTM D 695)
    • Service Temperature (°C): Long term: -40 min./+50 max; Short term (1-2 hours): +80
    • Tensile Strength (N/mm²): 15 (7days, +20°C) (ASTM D 638)
    • Tensile Strength in Flexure (N/mm²): 29 (7days, +20°C) (ASTM D 790)
  19. Chicago Pneumatic Drill Air-Powered Pistol Grip 3/8 in
    Mulai

    Rp9.799.900

    Chicago Pneumatic Drill Air-Powered Pistol Grip 3/8 in
    Deskripsi:
    These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.
Daftar Harga pistol Terbaru October 2026
BARSKA Pistol Grip For Remington 870 ShotgunRp999.900
Chicago Pneumatic Air-Powered Pistol-Grip Drill (Bor Angin)Rp5.199.900
Furupla 703 Pistol Body SetRp159.900
URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin)Rp4.999.900
Furupla Pistol Type OilerRp399.900
NEXTAGRI Bio Bb BulletRp329.900
TRUSCO Pistol Type Grease Gun (Pistol Gemuk)Rp1.199.900
Non Brand Silicone Oil 350CPS (Minyak Silikon)Rp789.900
Tajima Measuring Tape (Meteran)Rp99.900
RGP Sign Dilarang Membawa SenjataRp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)