Beli screw driver set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOZAN Tool Set (Set Perkakas)Deskripsi:-A compact that also becomes the palm size by folding.
- FACOM Screwdriver (Obeng)Deskripsi:Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
- HOZAN Tool Kit (Set Perkakas)Deskripsi:-Provide with a space to store tester, spray and gloves.
- HOLEX Water Pump Pliers (Tang Pipa)Deskripsi:Version: Box joint (= double guides). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment. Jaws chemically blacked, polished head, plastic coated handles. Standard: DIN ISO 8976 Material: Chrome vanadium steel, drop forged.
- JETECH TOOL Water Pump PlierDeskripsi:Jetech Holding Tools Pliers are made of 60 Chrome-Vanadium alloy steel material which enable high hardness and high tenacity. And dual colored handles made of elastic plastic material for comfortable and strong hand gripping.
- monotaro Screwdriver Set (Obeng)atribut:
- Blade Edge With Magnet: Yes
- Material: Chrome Molybdenum Surface Black Chrome Treatment, Thermoplastic Elastomer (Handle)
- Surface Processing: Surface Matte Chrome Treatment
- Tip Shape: Minus (-) / Plus (+)
- Axis Material: Chrome Molybdenum
- Handle Material: Thermoplastic Elastomer
- TEKIRO Impact Driver Set (Obeng Ketok)Deskripsi:Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- ESCO Precision Screw Driver [Slotted] 6 Pieces/Setatribut:
- Set Contents: (-) Driver: 1.0 . 1.4 . 2.0 . 2.4 . 3.0 . 3.8mm
- Tip Shape: Minus
- Type: Set product
- TEKIRO Go Thru Screwdriver TPR Set (Obeng Tembus)atribut:
- Set Content: 5x75mm(-), 6x100mm(-), 8x150mm(-), 935x200mm(-), PH1x75mm(+), PH2x100mm(+), PH3x150mm(+)
- INGCO Pump PliersDeskripsi:INGCO Pump Pliers (10") // Tang Burung Kunci Jepit Pipa Pompa Air Water Inchatribut:
- Size (inch): 10
- Max. Clamping Open (mm): 45
- Kennedy Engineer Hexagon & Screw Driver Bit SetDeskripsi:Engineer's 20 Piece Set Contents: Crosspoint: No.2, 3 and 4. Hexagon: 4, 5, 6, 7, 8, 10, 12, 14, 17 and 19mm, 3/16, 1/4, 5/16, 3/8, 1/2, 9/16 and 3/4 Inch. Used most often in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is so important in this type of production environment. For insertion and removal of fasteners and fixings using 1/2 Inch square drive tooling. Unique knurled body gives extra grip which is essential for a quick tool change when your hands are greasy/oily. Registered Design No. 2053516UK. Manufactured from chrome vanadium steel and are fully chrome plated with a mirror finish and aluminum-free. All have ball retaining groove on each face of the square drive. Conform to DIN standards. Overall length: 55mm. Bit length: 20mm.atribut:
- Product Number: MS20HC
- Material: Chrome Vanadium Steel
- Hex Bit Size: 1/2 Inch 1/4 Inch 10mm 12mm 14mm 17mm 19mm 3/16 Inch 3/4 Inch 3/8 Inch 4mm 5/16 Inch 5mm 6mm 7mm 8mm 9/16 Inch
- Screwdriver Size: Crosspoint No.2 Crosspoint No.3 Crosspoint No.4
- Set Type: Drive Bit Socket Set
- Drive Type: Square
- Size System: AF Imperial
- Bit Type: Hex Phillips
- Finish/Coating: Chrome-Plated with a Mirror Finish
- Number of Pieces: 20
- Drive Size (inch): 1/2
- ANEX Bit Holder Handleatribut:
- Total Length: 95mm
- GENIUS Combination Wrench Metric Matt Finish (Kunci Ring Pas)Deskripsi:Genius Tools Wrenches are designed for maximum life and performance. Using only the highest quality materials, our Wrenches are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. All wrenches are tested for quality and strength, and each torque wrench is tested to ensure they meet our strict precision calibration standards.atribut:
- Material: Chrome Vanadium Steel
- KRISBOW Precision Screwdriver Torx (Obeng Presisi)Deskripsi:Precision Screwdriver Set (6pcs) PES-S6 adalah obeng yang digunakan untuk membuka baut pada berukuran kecil. Obeng presisi merek Krisbow set 6pcs dengan panjang 60mm ini dilapisi bahan berkualitas, tahan lama, praktis, ringan, modern, dan effisien. Obeng presisi merek Krisbow ini dapat digunakan untuk melepas atau mengencangkan baut atau skrup dengan cepat dan mampu meningkatkan efektivitas kerja. Obeng presisi merek Krisbow ini sering digunakan di industri, bengkel, laboratorium, atau konstruksi.atribut:
- Type: Precision
- Tip: Torx/Star
- Dimensions (mm): 275x235x25
- Content: T5x60, T6x60, T7 x60,T8x60, T10x60, T15x60mm
- Material: PP, TPV, SVCM Steel
- Sunflag (formerly Shinkame Manufacturing) Re set screw driverDeskripsi:For slippery materials and upward/sideways work.Adjust the protrusion of the bit tip when the screw guide is retracted to match the depth of the screw head you want to drive. About position adjustment: You can adjust the protruding dimension of the bit by loosening the set screw with a hexagonal wrench and moving the fixing metal fittings, but please tighten the set screw so that the fixing position of the set screw hits the flat part of the bit. If you tighten it at the corners, it will loosen and come off during construction, which is dangerous.atribut:
- Overall Length (mm): 185
- Set Contents: Spring-loaded screw guide double-headed screw +2x110mm, hex wrench 2.5mm
- Square Drive (mm): 6.35 axes
- KRISBOW Insulated Screwdriver (Obeng Isolasi)Deskripsi:Insulated Screwdriver Set 7pcs adalah obeng anti listrik Set 7pcs yang digunakan untuk membuka dan mengencangkan baut. Obeng Listrik merek Krisbow dibuat dengan teknologi tinggi untuk professional, Handle yang nyaman dengan insulasi listrik tinggi. Obeng listrik merek Krisbow mudah diaplikasikan untuk membuka baut dengan cepat dengan tingkat safety yang tinggi terhadap listrik. Obeng listrik merek Krisbow dengan panjang 75, 100, 125, 150mm banyak diaplikasikan pada dunia industri dan bengkel otomotif serta instalasi listrik bertegangan tinggi.atribut:
- Type: Insulated
- Tip: Slot & Philip
- Material: PP and TPV Materialhandle, Blade made of high quality SVCM steel
- Dimensions (mm): 330x170x46
- Applications: Fasten & release Screw for high voltage parts
Daftar Harga screw driver set Terbaru October 2026
| JAKEMY Screwdriver Tool Kit (Obeng) | Rp31.900 |
| HOZAN Tool Set (Set Perkakas) | Rp1.599.900 |
| FACOM Screwdriver (Obeng) | Rp22.900 |
| HOZAN Tool Kit (Set Perkakas) | Rp1.999.900 |
| HOLEX Water Pump Pliers (Tang Pipa) | Rp98.900 |
| JETECH TOOL Water Pump Plier | Rp92.900 |
| monotaro Screwdriver Set (Obeng) | Rp239.900 |
| Garbin EXPERTEN Series Plastic Hammer (Martil / Palu) | Rp56.900 |
| TEKIRO Impact Driver Set (Obeng Ketok) | Rp229.900 |
| ESCO Precision Screw Driver [Slotted] 6 Pieces/Set | Rp179.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ijP108491667-2.jpg)
/01P102734001-2.jpg)
/P102269442-1.jpg)
/P102733978-1.jpg)
/P103157397-1.jpg)

/41P101000145-5.jpg)
/afP105964375-1.jpg)
/qrP101003963-2.jpg)
![ESCO Precision Screw Driver [Slotted] 6 Pieces/Set](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Tangan/Obeng%2C%20Mata%20Obeng/Obeng/ESCO%20Precision%20Screw%20Driver%20%5BSlotted%5D%206%20Pieces%2FSet/ljP114131775-1.jpg)
/P101578255-1.jpg)
/qoP101003960-2.jpg)

/cpP104803457-1.jpg)


/P102170793-1.jpg)
/b7P103638403-2.jpg)
%20Re%20set%20screw%20driver/8yP113868322-1.jpg)
/iwP103637680-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)