Beli electric screwdriver torque di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Greenlee Torque Screwdriver Set (Obeng Torsi)
    Mulai

    Rp14.999.900

    Greenlee Torque Screwdriver Set (Obeng Torsi)
    atribut:
    • Handle Material: Plastic
    • Handle Type: Tri-Lobular
    • Item: Torque Screwdriver Set
    • Tip Size: #1, #2, 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in
    • ESD Safe: No
    • Insulated: No
    • Calibration Certificate Included: Yes
    • Drill Size (inch): 1/4
    • Overall Length (inch): 5 1/8
    • Primary Scale Increments (inch-lbs): 5
    • Primary Scale Range (ft/lbs): 5
    • Rotation: CW
    • Shank Length (inch): 11/16
    • Torque Measurement Type: Inch-Pound
    • Torque Setting: Adjustable
  2. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  3. NITTO KOHKI Delvo Electric Screwdrivers (Mesin Pengencang Baut)
    Mulai

    Rp5.399.900

    NITTO KOHKI Delvo Electric Screwdrivers (Mesin Pengencang Baut)
    Deskripsi:
    Brushless Type A Series (Low Voltage Type)Torque Adjustment Ring.Can be operate by one standard controller or counter. The dedicated controller or counter can be selected according to the application.Robust and high durability realized by new body design using high strength plastic.
  4. WIHA Insulated Screwdriver TorqueVario Electric Torque (Obeng Insulasi)
    Mulai

    Rp7.999.900

    WIHA Insulated Screwdriver TorqueVario Electric Torque (Obeng Insulasi)
    atribut:
    • Compatible Bit (mm): 6.0
    • Content Set: Screwdriver handle ; Bit holder ; Torque adjustment tool
    • Insulation (V): 1000
    • Material: Special resin
    • Minimum Scale (N m): 0.2
    • Torque Adjustment Range (N m): 0.5 to 2.0
    • Torque accuracy (%): ±6
    • Total Length (mm): 131
    • Width (mm): 30
    • Width Across Flats of Bit Insertion Port (mm): 6
  5. BOSCH Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    BOSCH Battery
    Deskripsi:
    Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
  6. 3M Disposable Protective Coverall 4510 (APD Baju Hazmat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    3M Disposable Protective Coverall 4510 (APD Baju Hazmat)
    Deskripsi:
    Polypropylene non-woven fabric is laminated with polyethylene to provide high protection performance. Excellent water and oil resistance. Entry model for plant maintenance. For plant maintenance.
    atribut:
    • Material: Polyethylene film laminated to polypropylene (PP)
    • Type: Overall
    • Color: White
    • Function: Particulate protection, mist protection, electrostatic protection
  7. FACOM Screwdriver (Obeng)
    Mulai

    Rp22.900

    FACOM Screwdriver (Obeng)
    Deskripsi:
    Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
  8. Greenlee Crimper (Tang Crimping)
    Mulai

    Rp12.999.900

    Greenlee Crimper (Tang Crimping)
    Deskripsi:
    Makes trapezoidal crimps with full-cycle ratchet mechanism to assure complete crimpsCrimps single and twin cable wire ferrulesAdjusts automatically to correct crimp size
  9. Greenlee Set Mata Bor & Tap Kombinasi (Drill & Tap Set)
    Mulai

    Rp1.999.900

    Greenlee Set Mata Bor & Tap Kombinasi (Drill & Tap Set)
    Deskripsi:
    These sets contain multiple combination drill-tap-and-countersink tools in a range of sizes. Combination drills, taps, and countersinks make a hole, create threads in the hole, and countersink the top of the hole in one pass.
    atribut:
    • Shank Type - Machining: Hex
    • Shank Diameter (inch): 1/4
    • Case Type: Plastic
    • Finish - Machining: Bright (Uncoated)
    • Material - Machining: High Speed Steel
  10. Vessel Electric Screwdriver (Obeng Listrk)
    Mulai

    Rp869.900

    Vessel Electric Screwdriver (Obeng Listrk)
    atribut:
    • Handle Diameter (mm): 45
  11. monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Mulai

    Rp1.999.900

    monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Deskripsi:
    Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.
    atribut:
    • Pricision (%): ± 6
    • Overall Length (mm): 104
    • Weight (g): 110
    • Hexagon Hole Opposite Side (mm): 6.35
    • Torque Adjustment Range 1 Scale (cN-m): 0.5
    • Torque Measurement Range (CNM): 5 to 60
  12. NITTO KOHKI Delvo Electric Screwdriver DLV7300 Series (Mesin Pengencang Baut)
    Mulai

    Rp5.399.900

    NITTO KOHKI Delvo Electric Screwdriver DLV7300 Series (Mesin Pengencang Baut)
    atribut:
    • Starting Method: Lever Start
    • Power Source: From dedicated controller
    • Torque Adjustment: Stepless
    • Cord Length (m): 1.5 (with Connector)
    • Rated Operation Time (s): ON: 0.5/Off: 3.5
    • Power Consumption (W): Approx. 35
  13. Vessel Torque Screwdriver Set
    Mulai

    Rp1.599.900

    Vessel Torque Screwdriver Set
    Deskripsi:
    TRD-15 Torque Screwdriver (Torque Accuracy ± 10%) / 6IP, 7IP, 8IP, 9IP, L Wrench (Opposite Side 6 mm)
    atribut:
    • Standards for Tip Shape: Torques
    • Shaft Type: Angle
    • Grip Type: Rubber
    • Content Details: TRD-15 Torque Screwdriver (Torque Accuracy +/- 10%) / 6IP, 7IP, 8IP, 9IP, L Wrench (Opposite Side 6 mm)
    • One Scale (N m): 0,1
    • Pack Size (mm): 215x40x40
    • Torque Range (N m): 0,6-1,5
  14. WIHA Torque Screwdriver Set (Kunci Torsi)
    Mulai

    Rp4.999.900

    WIHA Torque Screwdriver Set (Kunci Torsi)
    Deskripsi:
    Product descriptionThe TorqueVario®-S torque screwdriver set provides the right torque for process safety. The tool set contains an ergonomically shaped torque screwdriver with an integrated numeric scale, 10 standard bits for all applications, a bit holder and an adjusting tool. All components are arranged practically in a high-grade, sturdy box, where they are easy to identify. The torque screwdriver covers a wide variety of applications with a torque range between 0.8 and 5.0 Nm. A clearly audible, physically perceptible signal emitted when the torque is produced guarantees process safe torque mechanics, protecting against damage to materials and eliminating the need for retouching. With a release accuracy of +/- 6%, the torque tool complies with EN ISO 6789 requirements.StandardsDIN EN ISO 6789.ExtraIncl. works inspection protocol.NoteBit holders or blades are not included in delivery.ApplicationFor applications where recommended torque settings are important. Use in combination with a Wiha torque interchangeable blade.
    atribut:
    • Series: 2852
    • Torque Range (N m): 0.8 to 5.0
  15. KYOTO TOOL (KTC) Maintenance Tool Set (Set Perkakas)
    Mulai

    Rp18.999.900

    KYOTO TOOL (KTC) Maintenance Tool Set (Set Perkakas)
    Deskripsi:
    This is a set that includes key points including 12.7sq. Sockets and drive tools.
Daftar Harga electric screwdriver torque Terbaru October 2026
Greenlee Torque Screwdriver Set (Obeng Torsi)Rp14.999.900
BOSCH Cordless Screwdriver (Obeng Listrik)Rp769.900
NITTO KOHKI Delvo Electric Screwdrivers (Mesin Pengencang Baut)Rp5.399.900
WIHA Insulated Screwdriver TorqueVario Electric Torque (Obeng Insulasi)Rp7.999.900
BOSCH BatteryRp569.900
3M Disposable Protective Coverall 4510 (APD Baju Hazmat)Rp249.900
FACOM Screwdriver (Obeng)Rp22.900
TOHNICHI Rotary Slip Adjustable Torque ScrewdriverRp2.099.900
Greenlee Crimper (Tang Crimping)Rp12.999.900
Greenlee Set Mata Bor & Tap Kombinasi (Drill & Tap Set)Rp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)