Beli screw driver electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)
    Deskripsi:
    Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.
    atribut:
    • Overall Length (mm): 149
    • Shaft Length (mm): 38
    • Tip Shape: Socket (box)
    • Commodity Composition: Single Item
    • Handle Width (mm): 36
    • Drive (inch): 1/4
    • Grip Type: Soft finish handle
  2. NITTO KOHKI Delvo Electric Screwdrivers (Mesin Pengencang Baut)
    Mulai

    Rp5.399.900

    NITTO KOHKI Delvo Electric Screwdrivers (Mesin Pengencang Baut)
    Deskripsi:
    Brushless Type A Series (Low Voltage Type)Torque Adjustment Ring.Can be operate by one standard controller or counter. The dedicated controller or counter can be selected according to the application.Robust and high durability realized by new body design using high strength plastic.
  3. Uryu Impact Driver
    50%
    Mulai

    Rp5.099.900

    Uryu Impact Driver
    Deskripsi:
    The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force. For general industries such as automobiles.
  4. NITTO KOHKI Delvo Electric Driver
    Mulai

    Rp5.699.900

    NITTO KOHKI Delvo Electric Driver
    atribut:
    • Torque Adjustment: Stepless
    • Start Method: Lever start
  5. Uryu Cushion Clutch Driver
    56%
    Mulai

    Rp5.199.900

    Uryu Cushion Clutch Driver
    Deskripsi:
    The rotational force of the air motor is amplified at the speed reduction part, and the screw is tightened with the torque generated by the meshing and striking operation of the clutch adjusted by the spring. Less reaction due to intermittent torque. Building material furniture, weak electricity, etc.
    atribut:
    • Exhaust Direction: Side
    • Hose connection: Rc1/8
    • Suitable Air Pressure (MPa): 0.4
    • Screw Tightening Capacity (mm): 4
    • Chuck: Bit band type
    • Outlet (mm): 5
    • Air Consumption (m³/minute): 0.2
  6. KRISBOW Obeng Angin
    Mulai

    Rp999.900

    KRISBOW Obeng Angin
    atribut:
    • Air Pressure (bar): 6
  7. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  8. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  9. HIOS Electric Screwdriver (Mesin Pengencang Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  10. JAKEMY Screwdriver Set (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

  11. JAKEMY Electric Screwdriver
    Mulai

    Rp409.900

    JAKEMY Electric Screwdriver
    Deskripsi:
    JAKEMY JM-Y01 Intelligent precision electric screwdriverDigital versatile, born for your work.Phillips: 1.0 1.5 2.0 2.5 3.0Pentable(star): 0.8 1.2Mainboard phillips: 1.5Torx: T2 T6 T8 T10Slotted: 2.0 3.0Hex: H3.0 H4.0Y-shape: Y0.8 Y2.5Triangle: 2.0U-shape: U2.6
  12. HIOS Bit for Electric Screwdriver
    Mulai

    Rp38.900

    HIOS Bit for Electric Screwdriver
    atribut:
    • Finish Material: Exclusive bit material
  13. Taffware Cordless Multifunction Electric Screwdriver (Obeng Listrik)
    Mulai

    Rp209.900

    Taffware Cordless Multifunction Electric Screwdriver (Obeng Listrik)
    Deskripsi:
    Bor obeng elektrik ini hadir dengan 45 jenis mata baut, sangat cocok untuk Anda yang membutuhkan berbagai jenis mata baut tanpa perlu repot membelinya secara terpisah. Obeng listrik menggunakan tenaga 4.8V
    atribut:
    • Dimensions (cm): 23x20x6
    • Drilling Machine Dimensions (cm): 15 x 14 x 4.5
    • Drill Bit Dimensions (mm): 2.5, 1.5
    • Spanner Diameter (mm): 5, 6, 7, 8, 9, 10, 11, 12
    • Screwdriver Bits: Slotted 3, 3.5, 4.5, 5, 5.5, 6, PH0, PH1, PH2, PH3, PZ0, PZ1, PZ2, PZ3, T10, T15, T20, T25, T27, T30, H2, H3, H4, H5, H6, S0. S1, S2, S3
    • Battery Type (mAh): 600
    • Battery Voltage (V): 4,8
    • Charging Time (hour): 45049
    • Material: Steel, Plastik dan Silikon
    • Maximum Torque (N m): 3
    • No Load Speed (rpm): 180
  14. NITTO KOHKI Delvo Electric Screwdriver DLV7300 Series (Mesin Pengencang Baut)
    Mulai

    Rp5.399.900

    NITTO KOHKI Delvo Electric Screwdriver DLV7300 Series (Mesin Pengencang Baut)
    atribut:
    • Starting Method: Lever Start
    • Power Source: From dedicated controller
    • Torque Adjustment: Stepless
    • Cord Length (m): 1.5 (with Connector)
    • Rated Operation Time (s): ON: 0.5/Off: 3.5
    • Power Consumption (W): Approx. 35
Daftar Harga screw driver electric Terbaru October 2026
TRUSCO Drilling Machine Table Type (Mesin Bor Duduk)Rp169.900
WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)Rp1.199.900
NITTO KOHKI Delvo Electric Screwdrivers (Mesin Pengencang Baut)Rp5.399.900
Uryu Impact DriverRp5.099.900
NITTO KOHKI Delvo Electric DriverRp5.699.900
Uryu Cushion Clutch DriverRp5.199.900
KRISBOW Obeng AnginRp999.900
Mesin HL Air Screw DriverRp329.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
BOSCH Cordless Screwdriver (Obeng Listrik)Rp769.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)