Kennedy Engineer Hexagon & Screw Driver Bit Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.399.900
Spesifikasi
Product NumberMS20HC
MaterialChrome Vanadium Steel
Hex Bit Size1/2 Inch 1/4 Inch 10mm 12mm 14mm 17mm 19mm 3/16 Inch 3/4 Inch 3/8 Inch 4mm 5/16 Inch 5mm 6mm 7mm 8mm 9/16 Inch
Screwdriver SizeCrosspoint No.2 Crosspoint No.3 Crosspoint No.4
Set TypeDrive Bit Socket Set
Drive TypeSquare
Size SystemAF Imperial
Bit TypeHex Phillips
Finish/CoatingChrome-Plated with a Mirror Finish
Number of Pieces20
Drive Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Engineer's 20 Piece Set Contents: Crosspoint: No.2, 3 and 4. Hexagon: 4, 5, 6, 7, 8, 10, 12, 14, 17 and 19mm, 3/16, 1/4, 5/16, 3/8, 1/2, 9/16 and 3/4 Inch. Used most often in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is so important in this type of production environment. For insertion and removal of fasteners and fixings using 1/2 Inch square drive tooling. Unique knurled body gives extra grip which is essential for a quick tool change when your hands are greasy/oily. Registered Design No. 2053516UK. Manufactured from chrome vanadium steel and are fully chrome plated with a mirror finish and aluminum-free. All have ball retaining groove on each face of the square drive. Conform to DIN standards. Overall length: 55mm. Bit length: 20mm.

Ulasan Produk

Tidak ada ulasan