Beli schneider contactor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet)atribut:
- Allowable Ambient Temperature (°C): -40 to 60, 60 to 70 (with derating)
- Auxiliary Contact: 1NO+1NC
- Contact Configuration: 3NO
- Installation Altitude (m): 0~3000
- Insulation Resistance (MΩ): >10 for signalling circuit
- Pollution Degree (Environment to Use): 3
- Protection: TH conforms to IEC 60068-2-30
- Protection Class: IP20 front according to IEC 60529
- Range: TeSys
- Specification: Product group: TeSys Deca; Protective cover: Yes; Signal circuit frequency (Hz) : 25 to 400; Overvoltage category: III
- Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)atribut:
- Device Short Name: LC1E
- Product or Component Type: Contactor
- Schneider Electric IEC Magnetic Contactor Coilatribut:
- UNSPSC: 39121529
- Auxiliary Contact Configuration: 1NO/1NC
- Coil Voltage (VDC): 24
- Full Load Current (A) - Inductive (A): 12
- Full Load Current (A) - Resistive (A): 25
- Schneider Power ContactorDeskripsi:TeSys Deca mechanical latch block, for LC1D09-D38, LC1DT20...DT40, LC1D40A...D80A 3P, LC1DT60A...DT80A 4P contactors. Electrical latching and unlatching is performed applying a 220-240V control voltage pulse (> 100ms in AC, 250ms in DC). Unlatching can be manually operated. Clip-on mounting on front of contactor, connection by screw terminals. For applications with high operating rates until 1200 cycles/hour. Multi standards certified (IEC, UL, CSA), Green Premium compliant (RoHS/REACh).atribut:
- Ambient Air Temperature for Operation (°C): -25 to 55
- Ambient Air Temperature for Storage (°C): -40 to 80
- IP Degree of Protection: IP2X conforming to VDE 0106
- Maximum Operating Rate (cyc/hour): 1200
- Mechanical Durability (cycles): 500000
- Mounting Location: Front side
- On-load factor (%): 10
- Power Required (W): 30 for DC circuit
- Power required (VA): 25 for AC circuit
- Product Certifications: UL, CSA
- Protective Treatment: TH conforming to IEC 60068
- Rated Insulation Voltage (V) : 690 conforming to IEC 60947-5-1
- Tripping Control: Electrical, Manual
- Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)Deskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Contactor Style: IEC
- Frequency (Hz): 50/60
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Max. Voltage Rating (V): 690 (AC)
- Wire Termination Type: Screw Clamp
- Schneider Electric IEC ContactorDeskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Auxiliary Contacts Included: 1NO/1NC
- Coil Voltage (VAC): 120
- Contactor Style: IEC
- Frequency (Hz): 50/60
- Horsepower @ Single Phase - 240V AC (hp): 3
- Horsepower @ Three Phase - 208V AC (hp): 5
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Main Power Pole Contact Form: 3NO
- Max. Voltage Rating (V): 690 (AC)
- Maximum Operating Temperature (°F): 140
- Mechanical Operating Durability: 15000000
- Minimum Operating Temperature (°F): -40
- Nominal Coil Voltage @ 60Hz (V): 120 (AC)
- Number of Poles: 3
- Overall Width (inch): 3.54
- Reversing Capability: Reversing
- Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
- Wire Termination Type: Screw Clamp
- Schneider Electric Electromagnetic Contactor Tesys Deca 3P 3NO (Kontaktor Magnet)Deskripsi:TeSys Deca contactor, 3 poles (3NO), for motor control applications up to 9A/690V AC-3/3e (4kW@400V). It provides a 24V DC coil with transient suppressor module, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability to demanding applications. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).atribut:
- Associated Fuse Rating (A): 10 (gG for signalling circuit conforming to IEC 60947-5-1); 25 (gG at ≤690 V coordination type 1 for power circuit); 20 (gG at ≤690 V coordination type 2 for power circuit)
- Average Impedance: 2.5 mOhm - Ith 25 A 50 Hz for power circuit
- Compatibility Code: LC1D
- Contactor Application: Motor control; Resistive load
- Device Short Name: LC1D
- Irms Rated Making Capacity (A): 250 (at 440 V for power circuit conforming to IEC 60947); 140 (AC for signalling circuit conforming to IEC 60947-5-1); 250 (DC for signalling circuit conforming to IEC 60947-5-1)
- Overvoltage Category: III
- Pole Contact Composition: 3 NO
- Poles Description: 3P
- Power Dissipation Per Pole (W): 1.56 AC-1; 0.2 AC-3; 0.2 AC-3e
- Product Range: TeSys Deca
- Product or Component Type: Contactor
- Protective Cover: With
- Rated Breaking Capacity (A): 250 (at 440V for power circuit conforming to IEC 60947)
- Utilization Category: AC-4; AC-1; AC-3; AC-3e
- [Ie] Rated Operational Current (A): 9 (at <60 °C) at <= 440 V AC AC-3 for power circuit; 25 (at <60 °C) at <= 440 V AC AC-1 for power circuit; 9 (at <60 °C) at <= 440 V AC AC-3e for power circuit
- [Ith] Conventional Free Air Thermal Current (A): 25 (at 60°C) for power circuit; 10 (at 60°C) for signalling circuit
- [Uc] Control Circuit Voltage (V): 24 DC
- [Ue] Rated Operational Voltage (V): Power circuit: <= 690 AC 25-400Hz; Power circuit: <= 300 DC
- [Ui] Rated Insulation Voltage (V): Power circuit = 690 conforming to IEC 60947-4-1; Power circuit = 600 CSA certified; Power circuit = 600 UL certified; Signalling circuit = 690 conforming to IEC 60947-1; Signalling circuit = 600 CSA certified; Signalling circuit = 600 UL certified
- Schneider Electric Easy Tesys Contactor 4P (4No)Deskripsi:EasyPact TVS contactor 4 poles for category AC-1 applications up to 16A. It provides a 220V 50/60Hz AC coil, 4NO built-in auxiliary contacts, power and control connections by screw clamp terminals. 45mm width for standard operating rates up to 1800 cycles per hour. It procures standard reliability and durability with 0.15 Mcycles electrical durability and 10 Mcycles mechanical durability. It can cover -5°C to 55°C working temperature and mounted by DIN-rail, No derating up to 3000m altitude. Multi-standards certified (IEC, CCC, EAC) and Green Premium compliant (RoHs/Reach).atribut:
- Contactor Application: Resistive load
- Device Short Name: LC1E
- Overvoltage Category: III
- Pole Contact Composition: 4 NO
- Product Range: Easy TeSys Control
- Product or Component Type: Contactor
- Range: Easy TeSys
- Utilization Category: AC-1
- [Uc] Control Circuit Voltage (V): 220 AC 50/60Hz
- [Ue] Rated Operational Voltage (V): Power circuit: <= 690 AC 50/60Hz
- [Ui] Rated Insulation Voltage (V): 690 conforming to IEC 60947-4-1
- Schneider Electric NEMA ContactorDeskripsi:These NEMA contactors connect and disconnect power to motors, machinery, and other high-current equipment in a single direction. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Auxiliary Contacts Included: 1NO/1NC
- Coil Voltage (VAC): 120
- Contactor Style: NEMA
- Embedded Surge Suppressor - NEW: No
- Frequency (Hz): 50/60
- Full Load Current - Inductive (A): 27
- Horsepower @ Single Phase - 120V AC (hp): 2
- Horsepower @ Single Phase - 240V AC (hp): 3
- Horsepower @ Three Phase - 208V AC (hp): 7 1/2
- Horsepower @ Three Phase - 240V AC (hp): 7 1/2
- Horsepower @ Three Phase - 480V AC (hp): 10
- Horsepower @ Three Phase - 600V AC (hp): 10
- Includes Auxiliary Contacts: Yes
- Main Power Pole Contact Form: 3NO
- Max. Voltage Rating (V): 600 (AC)
- NEMA Size: 1
- Nominal Coil Voltage @ 60Hz (V): 120 (AC)
- Number of Poles: 3
- Overall Depth (inch): 3.66
- Overall Height (inch): 3.34
- Overall Width (inch): 1.76
- Phase: Three
- Reversing Capability: Non-Reversing
- Standards: CSA; UL Listed
- Wire Termination Type: Screw Clamp
- Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Deskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- monotaro.id Sapu Plastik Nylon (Plastic Broom)Deskripsi:monotaro.id Sapu Plastik Nylon terbuat dari material plastik dan gagang metal. Sapu Plastik Nylon ini memiliki bulu sapu yang halus dan lembut namun kuat untuk menyapu kotoran serta gagang yang kokoh sehingga tidak mudah bengkokmonotaro.id Sapu Plastik Nylon dapat membantu anda dalam membersihkan lantai rumah dengan mudah dan ringanatribut:
- Color: Assorted Color
- Length (cm): 90
- Width (cm): 20.5
- Material: Tangkai Pipa
- Schneider Electric Electromagnetic Contactor TeSys F 3P (Kontaktor Magnet)atribut:
- Power Pole Contact Composition: 3 NO
- ABB Installation ContactorDeskripsi:The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.atribut:
- Pollution Degree: 3
- Degree of Protection: IP20
- Number of Auxiliary Contacts NC: 0
- Number of Auxiliary Contacts NO: 0
- Product Height (mm): 85
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Alba Lemari Bajaatribut:
- Plate Thickness (mm): 0.7-1.2
- Material: Cold Rolled Steel JIS-SPCC-G.3141
- Painting: Epoxy Powder Coating, Oven Painting
Daftar Harga schneider contactor Terbaru October 2026
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet) | Rp139.900 |
| Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet) | Rp1.699.900 |
| Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor) | Rp199.900 |
| Schneider Electric IEC Magnetic Contactor Coil | Rp5.199.900 |
| Schneider Power Contactor | Rp1.599.900 |
| Schneider Electromagnetic Contactor IEC (Kontaktor Magnet) | Rp1.599.900 |
| Schneider Electric IEC Contactor | Rp13.999.900 |
| Schneider Electric Electromagnetic Contactor Tesys Deca 3P 3NO (Kontaktor Magnet) | Rp1.899.900 |
| Schneider Electric Easy Tesys Contactor 4P (4No) | Rp799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/71P103103253-789.jpg)
/nnP102072851-84.jpg)
/pgP112471916-1.jpg)
/6oP103107240-21.jpg)


/i9P109796657-4.jpg)

/i9P111966657-1.jpg)
/6eP111967230-1.jpg)

/k8P103564728-3.jpg)
/osP106936892-1.jpg)
/47P105492151-8.jpg)
/5xP104050213-138.jpg)
/qoP103104960-32.jpg)

/bpP103102421-11.jpg)
/98P103103332-269.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)