Schneider Electric Easy Tesys Contactor 4P (4No)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp799.900 - Rp4.599.900
Spesifikasi
Contactor ApplicationResistive load
Device Short NameLC1E
Overvoltage CategoryIII
Pole Contact Composition4 NO
Product RangeEasy TeSys Control
Product or Component TypeContactor
RangeEasy TeSys
Utilization CategoryAC-1
[Uc] Control Circuit Voltage (V)220 AC 50/60Hz
[Ue] Rated Operational Voltage (V)Power circuit: <= 690 AC 50/60Hz
[Ui] Rated Insulation Voltage (V)690 conforming to IEC 60947-4-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EasyPact TVS contactor 4 poles for category AC-1 applications up to 16A. It provides a 220V 50/60Hz AC coil, 4NO built-in auxiliary contacts, power and control connections by screw clamp terminals. 45mm width for standard operating rates up to 1800 cycles per hour. It procures standard reliability and durability with 0.15 Mcycles electrical durability and 10 Mcycles mechanical durability. It can cover -5°C to 55°C working temperature and mounted by DIN-rail, No derating up to 3000m altitude. Multi-standards certified (IEC, CCC, EAC) and Green Premium compliant (RoHs/Reach).

Ulasan Produk

Tidak ada ulasan