Schneider Electric Electromagnetic Contactor Tesys Deca 3P 3NO (Kontaktor Magnet)
Kondisi Barang:
Authorized Partner
Spesifikasi
| Associated Fuse Rating (A) | 10 (gG for signalling circuit conforming to IEC 60947-5-1); 25 (gG at ≤690 V coordination type 1 for power circuit); 20 (gG at ≤690 V coordination type 2 for power circuit) |
|---|---|
| Average Impedance | 2.5 mOhm - Ith 25 A 50 Hz for power circuit |
| Compatibility Code | LC1D |
| Contactor Application | Motor control; Resistive load |
| Device Short Name | LC1D |
| Irms Rated Making Capacity (A) | 250 (at 440 V for power circuit conforming to IEC 60947); 140 (AC for signalling circuit conforming to IEC 60947-5-1); 250 (DC for signalling circuit conforming to IEC 60947-5-1) |
| Overvoltage Category | III |
| Pole Contact Composition | 3 NO |
| Poles Description | 3P |
| Power Dissipation Per Pole (W) | 1.56 AC-1; 0.2 AC-3; 0.2 AC-3e |
| Product Range | TeSys Deca |
| Product or Component Type | Contactor |
| Protective Cover | With |
| Rated Breaking Capacity (A) | 250 (at 440V for power circuit conforming to IEC 60947) |
| Utilization Category | AC-4; AC-1; AC-3; AC-3e |
| [Ie] Rated Operational Current (A) | 9 (at <60 °C) at <= 440 V AC AC-3 for power circuit; 25 (at <60 °C) at <= 440 V AC AC-1 for power circuit; 9 (at <60 °C) at <= 440 V AC AC-3e for power circuit |
| [Ith] Conventional Free Air Thermal Current (A) | 25 (at 60°C) for power circuit; 10 (at 60°C) for signalling circuit |
| [Uc] Control Circuit Voltage (V) | 24 DC |
| [Ue] Rated Operational Voltage (V) | Power circuit: <= 690 AC 25-400Hz; Power circuit: <= 300 DC |
| [Ui] Rated Insulation Voltage (V) | Power circuit = 690 conforming to IEC 60947-4-1; Power circuit = 600 CSA certified; Power circuit = 600 UL certified; Signalling circuit = 690 conforming to IEC 60947-1; Signalling circuit = 600 CSA certified; Signalling circuit = 600 UL certified |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TeSys Deca contactor, 3 poles (3NO), for motor control applications up to 9A/690V AC-3/3e (4kW@400V). It provides a 24V DC coil with transient suppressor module, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability to demanding applications. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/i9P111966657-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
