Beli sarung tangan karet panjang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Sepatu Safety Low Cut Goliath 4inci (Sepatu Proyek)
    Mulai

    Rp549.900

    KRISBOW Sepatu Safety Low Cut Goliath 4inci (Sepatu Proyek)
    atribut:
    • Color: Black
    • SNI License: Yes
    • Size EU: 38
    • Size UK: 5
  2. S.T Gloves with Arm Cover (Sarung Tangan)
    Mulai

    Rp149.900

    S.T Gloves with Arm Cover (Sarung Tangan)
    Deskripsi:
    -Since the arm cover part uses light polyethylene resin, in combination of nitrile's lightweight at the glove part, you are hard to get tired with them even for a long-time work.-Covers are added to the oil resistant, soft, and light nitrile thin gloves up to the upper arm part.-Food Sanitation Act compliant product
    atribut:
    • Color: Blue
    • Arm Cover Materials: Polyethylene Resin
  3. Kenmaster Rubber Gloves (Sarung Tangan)
    Rating:
    94% of 100
    (10)
    Mulai

    Rp11.900

    Kenmaster Rubber Gloves (Sarung Tangan)
    atribut:
    • Material: Latex
  4. YUTAKA Rubber Glove Swab Chamber (Sarung Tangan)
    Mulai

    Rp119.900

  5. Summitech Professional Acid-Base Chemical Gloves LG-F-01 Series (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    Summitech Professional Acid-Base Chemical Gloves LG-F-01 Series (Sarung Tangan)
    atribut:
    • Length (mm): 420
    • Thickness (mm): 0.55
    • Cuff Style: Pleated
    • Coating Material: Natural Rubber
    • Exterior Finishing: Wave
    • Liner Material: Flocklined
  6. KRISBOW Glove Latex Yellow (Sarung Tangan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp19.900

  7. Vileda Hand Gloves (Sarung Tangan Karet)
    Mulai

    Rp44.900

    Vileda Hand Gloves (Sarung Tangan Karet)
    Deskripsi:
    - Natural Rubber Contract Hand Gloves with special outer couting for high durability - With variant of sizes Small, Medium and Large
    atribut:
    • Material: Natural Rubber
    • Color: Yellow
  8. LIMAS Gynecology Gloves (Sarung Tangan)
    Mulai

    Rp20.900

    LIMAS Gynecology Gloves (Sarung Tangan)
    atribut:
    • Color: Putih
    • Thickness (mm): 0.19
    • Motive: Polos
    • Wrist Diameter (cm): 10
    • Length (cm): 55
  9. YUTAKA Rubber Household Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  10. ANSELL Gloves AlphaTec Heavyweight Chemical Protection Natural Rubber (Sarung Tangan Karet Anti Kimia)
    Mulai

    Rp519.900

    ANSELL Gloves AlphaTec Heavyweight Chemical Protection Natural Rubber (Sarung Tangan Karet Anti Kimia)
    atribut:
    • Antistatic: No
    • Color: Black
    • Material: Natural Rubber Latex
  11. TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.799.900

    TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Deskripsi:
    Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja
    atribut:
    • Ball Valve: Two-piece Ball Valve
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1-1/4
    • Dust-proof: Integrated Fixed Type
    • Eye Wash Basin (mm): 300 Straight Edge Design
    • Eye/Face Washing Water Flow (L/minute): >11.4
    • Eyewash Flow (L/minute): >1.5
    • Eyewash Nozzle: Equipped with Dual Flow Control Valve
    • Influent Height (mm): 1440
    • Inlet Size (inch): 1-1/4
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Material: Stainless Steel 304 / SS304
    • Nominal Pressure (MPa): 1
    • Production Standard: ANSIZ358.1-2014
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): >75.7
    • Test Pressure (MPa): 2
    • Top Spray: Rotary
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  12. ANSELL Gloves Solvex Nitrile (37-185) (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp169.900

    ANSELL Gloves Solvex Nitrile (37-185) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Perlindungan kimia serbaguna untuk melakukan di beragam aplikasi.Sarung tangan Ansell Sol-Vex nitrile dirancang untuk memberikan hasil yang optimal dalam lngkungan kerja yang basah maupun kering dimana ketahanan terhadap cairan kimia sangat diperlukan. Sarung tangan ini dapat digunakan kembali, dengan tahan terhadap abrasi yang tiada bandingnya, memberikan kenyamanan yang luar biasa bagi pemakainya. Sarung tangan ini adalah pilihan yang ideal untuk penanganan yang aman di berbagai lingkungan kerja dimana bahan kimia itu berada. Versi sarung tangan bergaris, mengurangi resiko kontaminasi serat dan membuatnya menjadi ideal untuk daerah produksi yang sensitif terhadap pengenalan kotoran dari luar. Bentuk akhir belah ketupat yang terbalik lebih meningkatkan tingkat cengkraman.Benefit:Sarung tangan Ansell Sol-Vex Nitrile dirancang untuk memberikan hasil yang optimal dalam lingkungan kerja yang basah atau kering dimana ketahanan terhadap cairan kimia sangat diperlukan.Memberikan kenyamanan yg luar biasaTahan terhadap abrasiSpesifikasi:- Material Nitrile- Liner Material Unflocked- Cuff style Gauntlet- AQL 0.65- Coating material Nitrile- Grip Design Sand patch- Colour Green- Powder free Powder-freeAplikasi:- Agrochemicals- Metal fabrication- Refining - Oil & Petrol- Chemical processing and preparation- Printing industry
    atribut:
    • Cuff Style: Gauntlet
    • Material: Nitrile
  13. SHOWA Glove ARX Nitrile Long Sleeve (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    SHOWA Glove ARX Nitrile Long Sleeve (Sarung Tangan)
    atribut:
    • Size: Large
    • Color: Yellow
    • Length: 650 mm
    • Material: Liner : Cotton Coating : Nitrile
    • Thickness: 0.80 mm
  14. ANSELL Gloves AlphaTec Solvex 37-175 (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    ANSELL Gloves AlphaTec Solvex 37-175 (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    - Combining ruggedness and chemical resistance, protects workers' hands exposed to a greater variety of chemical hazards.- High performance nitrile compound ,providing an outstanding combination of chemical resistance and strength, for optimal results in wet or dry work environments.- The glove offers a far superior snag, puncture and abrasion protection,compared with rubber or neoprene gloves.- High levels of flexibility, comfort and dexterity.
    atribut:
    • Coating Color: Green
    • Coating Material: Nitrile
    • Cuff Style: Gauntlet
    • Length (mm): 330
    • Length (inch): 13
    • Thickness (mm): 0.38
    • Antistatic: No
    • Code: 37-175
    • Latex Free: Yes
    • Silicone Free: Yes
  15. ANSELL Gloves AlphaTec Solvex (Sarung Tangan Tahan Bahan Kimia)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp32.900

    ANSELL Gloves AlphaTec Solvex (Sarung Tangan Tahan Bahan Kimia)
    Deskripsi:
    - High performance nitrile compound, providing an outstanding combination of chemical resistance and strength for optimal results in wet or dry work environments - The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves - High levels of flexibility, comfort and dexterity Will not swell, weaken or degrade, and does not promote contact dermatitis
    atribut:
    • Coating Color: Green
    • Coating Material: Nitrile
    • Cuff Style: Gauntlet
    • Length (mm): 330
    • Thickness (mm): 0.38
    • Antistatic: No
    • Latex Free: Yes
    • Silicone Free: Yes
  16. YAMATO SCIENTIFIC Oven Forced Convection Type
    Mulai

    Rp149.999.900

    YAMATO SCIENTIFIC Oven Forced Convection Type
    Deskripsi:
    Mechanical/Forced Convection Type• Microprocessor control featuring fixed setting, quick auto stop, auto start and auto stop.• Settings programmable through dedicated operation menu key, or up-and-down keyboard fuction.• 30-step 3-pattern program controller with repeat functions included.• Auxiliary functions of calibration offset and key-lock.• Safety feature include self-diagnostic function and overheat protection.
    atribut:
    • Circulation: Mechanical/Forced Convection
    • Maximum Temperature Reaching Time (minute): Approx. 90
    • Operating Temperature Range (°C): Room temp. +10 to 260
    • Power Supply (V AC): 230
    • Temperature Control Accuracy (°C): ±1.0 (at 210)
    • Temperature Controller: 3 pattern program controller, PID control by microprocessor
    • Temperature Distribution Accuracy (°C): ±2.8 (at 260)
Daftar Harga sarung tangan karet panjang Terbaru October 2026
KRISBOW Sepatu Safety Low Cut Goliath 4inci (Sepatu Proyek)Rp549.900
S.T Gloves with Arm Cover (Sarung Tangan)Rp149.900
Kenmaster Rubber Gloves (Sarung Tangan)Rp11.900
YUTAKA Rubber Glove Swab Chamber (Sarung Tangan)Rp119.900
Summitech Professional Acid-Base Chemical Gloves LG-F-01 Series (Sarung Tangan)Rp88.900
KRISBOW Glove Latex Yellow (Sarung Tangan)Rp19.900
Vileda Hand Gloves (Sarung Tangan Karet)Rp44.900
LIMAS Gynecology Gloves (Sarung Tangan)Rp20.900
UVEX Chemical-Resistant Gloves Rubiflex S NB60S (Sarung Tangan)Rp459.900
YUTAKA Rubber Household Gloves (Sarung Tangan)Rp13.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)