ANSELL Gloves AlphaTec Solvex (Sarung Tangan Tahan Bahan Kimia)

Rating:
100% of 100
(3)
Sebelum PPN:
Rp32.900 - Rp36.900
Spesifikasi
Coating ColorGreen
Coating MaterialNitrile
Cuff StyleGauntlet
Length (mm)330
Thickness (mm)0.38
AntistaticNo
Latex FreeYes
Silicone FreeYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- High performance nitrile compound, providing an outstanding combination of chemical resistance and strength for optimal results in wet or dry work environments - The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves - High levels of flexibility, comfort and dexterity Will not swell, weaken or degrade, and does not promote contact dermatitis
Feature
- Cotton flocking, reducing sweat for the wearer - Fully reusable, with an unequaled abrasion resistance - Provides superb comfort for the wearer - Reversed lozenge finish further enhancing levels of grip - Food approved

Ulasan Produk