Summitech Professional Natural Rubber Gloves TD P 01C Series (Sarung Tangan)

Sebelum PPN:
Rp68.900
Spesifikasi
ColorApple Green
Length (mm)350
Thickness (mm)0.5
Cuff StylePleated
Coating MaterialNatural Rubber
Exterior FinishingDiamond
Liner MaterialPearlined

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unsupported Natural Rubber Flocklined Gloves
Feature
- 100% Natural Rubber - Deliver excellent sensitivity and durability.
- Patented design/contour shape for optimum comfort and fit linked to a second skin.
- Slender pointed finger tips for optimum dexterity
- Curved fingers for maximum comfort
- Fitted cuff prevent wet sleeves
- Resistant and flexible
- 100% Cotton Flocklined - help absorbing perspiration and provide easy donning and doffing.
- Ultra Fresh – Antimicrobial treatment.

Ulasan Produk

Tidak ada ulasan