Beli safety lock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TITAN Safety BlockDeskripsi:-Made of reinforced aluminium and has lightweight and durable case.-With rust-resistant and easy-to-handle rotating hook.-Pulling rope-Anchor rope.-Safety Belt Construction Guideline Compliant Product.atribut:
- Accessories: Pulling rope, Anchor rope
- TSUYORON BelblockDeskripsi:-Added a decelerator function on the strap roll mechanism to prevent random roll of the strap due to sudden winding.-Anchor rope-Pulling rope.-With Centrifugal Brake Type Locking Mechanism.-Safety Belt Construction Guideline Compliant Product.atribut:
- Maximum Working Load: 120kg
- Lototo Safety TagDeskripsi:LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.atribut:
- Material: PVC
- AETOS Sepatu Safety Ankle Boots Karet Samping Copper Warna Hitam (Sepatu Proyek)Deskripsi:Safety shoes berbahan nubuck leather dengan Rubber Outsole, Steel Midsole, Antistaticatribut:
- Color: Black
- SNI License: Yes
- ASADA Thermal InsulationDeskripsi:-Make a barrier in the contact area of the flame and protect the surface from burner heat and flame.-Non-toxic and non-corrosive.-Environmentally friendly 100% natural decomposition. -Prevent distortion of metal, prevention of spatter adhesion during welding, protection of the coating surface.atribut:
- Type: Spray
- MASTER LOCK Gate Valve Lockout DevicesDeskripsi:Collapsible gate-valve lockouts fit loosely over round handles so the cover rotates freely when turned. The lockout has two sides that nest together when open. One side slides to close around the handle, making these lockouts easier to install in cramped areas than hinged valve lockouts.atribut:
- UNSPSC: 40141613
- Standards: OSHA 1910.148
- Includes: English Safety Labels; French Safety Labels; Spanish Safety Labels
- Resistance Properties: Chemical Resistant
- Language: English; French; Spanish
- For Handle Type: Hand Wheel
- For Maximum Padlock Shackle Diameter (inch): 5/16
- Header: Danger
- Labeling: Label Included
- Legend: Danger Do Not Operate
- Lockout Color: Red
- Lockout Material: Thermoplastic
- Chiyoda Seiki Gas Cutting MachineDeskripsi:High precision in cutting smooth surface. Especially for batch producing of components in same pattern. Suitable for fieldwork. Various kinds of part can be cut as per pattern. Speed system is adjusted by integrated circuit, keeping running steadily.atribut:
- Power (W): 1800
- Manufacturing Number: VIC-22
- Dimensions (cm): 50x30x40
- Type: Automatic Shape
- Cutting Capacity (mm/minute): 100-100
- Maximum Thickness (mm): 3-100
- Weight (kg): 33
- Le Minerale Air Mineral Galonatribut:
- Variant: Mineral Water
- Le Minerale Air Mineral BotolDeskripsi:Le Mineral air mineral dengan kualitas premium dan harga yang terjangkau, diambil dari mata air alami, memiliki kesegaran khas mineral pegunungan ditandai dengan adanya rasa manis dan tingkat mineral yang baik untuk kesehatan tubuh. Dikemas menggunakan teknologi tanpa sentuh sehingga menjamin mineral alaminya. Kemasan botol menggunakan pengamanan ganda sehingga tidak mudah dipalsukan. Le Minerale ini memiliki 3 kemasan untuk memudahkan menyesuaikan dengan kebutuhan.atribut:
- Packaging: Plastic Bottle
- Variant: Mineral Water
- 3M PROTECTA Rebel Self Retracting Lifeline CableDeskripsi:33 ft. (10m) of 3/16" (5mm) galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner.Rugged, lightweight thermoplastic housingStackable housing designBuilt-in carrying handle33 ft. (10m) 3/16" (5mm) galvanized steel cable lifeline
- Lototo Circuit Breaker LockoutDeskripsi:LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
- TSUYORON Safety BlockDeskripsi:-Made of reinforced aluminium and has lightweight and durable case.-With rust-resistant and easy-to-handle rotating hook.-Pulling rope-Anchor rope.-Safety Belt Construction Guideline Compliant Product.atribut:
- Drop Distance: Within 0.6m
- Drop Impact Load: 4.0kN
- Main Body Dimension LxWxD: 343x274x117mm
- Maximum Working Load: 120kg
- Stainless Wire Diameter: 4.3mm
- Accessories: Anchor rope, Pulling rope, Carabiner
- Lototo Padlock L410Deskripsi:LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.atribut:
- wide (mm): 38 (1 1/2inch)
- Shackle Clearence (mm): 38 (1 1/2inch)
- Body Height (mm): 44 (1 3/4inch)
- Body Material: Nylon
- Diameter Shackle (mm): 6 (1/4inch)
- Shackle Material: Steel
- MasterLock Do Not Operate Safety Tag (Tanda Pengaman)Deskripsi:The Master Lock Model No. S4002 Danger Do Not Operate - Safety Tag features a process that fuses graphics into rugged industrial-grade polypropylene blended with a metal additive; ideal for use in food processing and pharmaceutical facilities. The longest
- CAMP Cobra 2 Retractable Fall ArresterDeskripsi:Self-retracting fall arrester certified for use overhead or at foot level with fall factor up to 2. Maximum length of 165 cm without connectors (200 cm is the maximum allowed length with connectors). 46 mm polyester webbing with a breaking strength of 15 kN is protected by a durable ABS cover. Complete with locking steel connector and integrated shock absorber.atribut:
- Maximum Length (cm): 165
- Max. Length with Connector (cm): 200
- Breaking Strength (kN): 15
- Standard: EN 360
Daftar Harga safety lock Terbaru December 2025
| TITAN Safety Block | Rp15.999.900 |
| TSUYORON Belblock | Rp5.799.900 |
| MasterLock Gembok Safety Thermoplastic | Rp149.900 |
| Lototo Safety Tag | Rp22.000 |
| AETOS Sepatu Safety Ankle Boots Karet Samping Copper Warna Hitam (Sepatu Proyek) | Rp719.900 |
| ASADA Thermal Insulation | Rp789.900 |
| MASTER LOCK Gate Valve Lockout Devices | Rp359.900 |
| Chiyoda Seiki Gas Cutting Machine | Rp97.999.900 |
| Le Minerale Air Mineral Galon | Rp24.000 |
| Le Minerale Air Mineral Botol | Rp48.000 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TITAN%20Safety%20Block/P102800164-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Belblock/P102769715-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Gembok%20Safety%20Thermoplastic/P102723421-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/Penanda%20Terkait%20Valve/Lototo%20Safety%20Tag/66P106658222-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AETOS%20Sepatu%20Safety%20Ankle%20Boots%20Karet%20Samping%20Copper%20Warna%20Hitam%20(Sepatu%20Proyek)/6gP101002232-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Produk%20Terkait%20Gas%20Torch%2FBurner/ASADA%20Thermal%20Insulation/P102642320-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20PROTECTA%20Rebel%20Self%20Retracting%20Lifeline%20Cable/k5P107008725-14.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Circuit%20Breaker%20Lockout/1aP106658046-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Safety%20Block/P103032755-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Padlock%20L410/lqP106657782-1.jpg)
/P102723634-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/CAMP%20Cobra%202%20Retractable%20Fall%20Arrester/ciP103698450-1.jpg)