American Lock Keyed Alike Long Shackle Padlock

Sebelum PPN:
Rp759.900 - Rp1.299.900
Spesifikasi
UNSPSC46171501
Includes ChainNo
Includes Dust CoverNo
Includes Lock CoverNo
Interchangeable CoreNo
Key Locking MechanismPin Tumbler
KeyingKeyed Alike
Locking MechanismBall Bearing Locking
Number of Keys2
Number of Locks in Pack1
Number of Pins5 Pin
Security LevelHigh Security
Shackle MaterialBoron
Shackle ShapeRounded
Shackle TypeLong Shackle
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed alike, so all locks in the set open with the same key.
Feature
Padlock Shackle Dia 1/4 in Shackle Height 1 1/2 in Shackle Width 3/4 in Shackle Material Boron Body Height 1 13/16 in Body Width 1 1/2 in Body Thickness 3/4 in Body Material Brass Number of Bumpers 0 Number of Pins 5 Pin Key Type Alike Control Key Registration Required No Opens with Key No 25314 Body Color Gold Body Finish Zinc Plated Keyway Type American AK5 Weather Resistant Yes High Security Yes Interchangeable Core No Padlock Body Shape Rectangular Rekeyable No

Ulasan Produk

Tidak ada ulasan