American Lock Lockout Padlock

Sebelum PPN:
Rp479.900 - Rp6.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lockout Padlock Body Color Silver Body Height 1 3/4 in Body Material Aluminum Body Thickness 3/4 in Body Width 1 1/2 in Header Not Applicable Key Style Standard Key Type Keyed Alike Non-Removable Key Not Applicable Resistance Properties Corrosion Resistant Shackle Diameter 1/4 in Shackle Height 1 in Shackle Material Hardened Boron Alloy Steel Shackle Type Open Width Across Shackle 3/4 in Body Shape Rectangular Control Key Registration Required No Features Lock Set Keyed Alike

Ulasan Produk

Tidak ada ulasan