SKILCRAFT Lockout Station & Kit

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC46171511
Background ColorYellow
Cover TypeClosed
FilledYes
LanguageEnglish
Legend TypeBlank
Lockout TypeElectrical; Valve
Manufacturer Part Number5340-00-NIB-0438
MaterialMeta
Mount TypeFasteners
Mounting LocationWall
Number of Hasps Included4
Number of Padlocks Included16
Number of Tags Included10
Padlock Key TypeKeyed Different Padlocks
PortableYes
Station TypeLockout Station
Visibility InsideClear Door/Window

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electrical and valve lockout stations include a selection of devices to lockout electrical devices, valves, tags, and locks. Stations install in a permanent location and provide a storage solution to keep equipment easy to access.
Feature
Lockout Station Cabinet Cable Lockouts Included Not Applicable Cover Type Closed Electrical Lockouts Included (1) Wall Switch Lockout Device (2) Circuit Breaker Lockout Devices (3) Plug Lockout Devices Filled Yes Number of Hasps Included 4 Number of Lockouts Included 18 Number of Padlocks Included 16 Number of Tags Included 10 Visibility Inside Clear Door/Window For Lockout Type Electrical Valve Language English Mount Type Fasteners Background Color Yellow

Ulasan Produk

Tidak ada ulasan