Lototo Gate Valve Lock (Pengunci Katup)

Sebelum PPN:
Rp189.900 - Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOTOTO L480 Safety Loto Rotating Gate Valve Lockout Device features a 1-1/16in (30mm) depth and 3/4in (19mm) stem opening for 1in (25mm) to 3in (76mm) diameter valve handles to surround the valve operating handle to protect against accidental valve opening. Tough, lightweight, durable ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels.
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number Information"
Feature
LOTOTO L480 Safety Lockout Tagout Rotating Gate Valve Lockout Device

Outward/inward rotation allows for easier installation and storage

Surrounds the valve operating handle to protect against accidental valve opening

Each size rotates into itself and nests into the next larger size to save space in safety tool boxes

Center knockout can be removed for rising stem gate valves

Multiple workers can apply their personal safety padlocks

Complete with high visibility permanent safety labels (English) that can be written-on to identify the responsible person

Tough, lightweight, durable ABS bodies withstand chemicals

Fits 1in (25mm) to 3in (76mm) diameter valve handles

Ulasan Produk

Tidak ada ulasan