Lototo Lockout Hasp

Rating:
100% of 100
(1)
Sebelum PPN:
Rp73.900 - Rp369.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
Feature
LOTOTO L420 Steel Lockout Hasp

Lockout by multiple workers at each lockout point

Keeps equipment inoperative while repairs or adjustments are being made

Control cannot be turned on until last worker’s safety padlock is removed from hasp

Heavy gauge steel jaw with red vinyl coated handle

Dimensions are 1-3/4in x 4-1/2in (44mm x 114mm) with 1in (25mm) inside jaw diameter, holds up to 6 safety padlocks

Ulasan Produk