LW SCIENTIFIC Centrifuge
#Grup produk P109502614
Sebelum PPN:
Rp17.999.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 40161701 |
|---|---|
| Adapters Included | (8) 15mL; (8) 4mL |
| Amps (A) | 6 |
| Capacity - Lab Equipment (mL) | 8x15; 8x3 |
| Color | Black |
| Display | Analog |
| For use with | Blood/Urine/Fluids |
| Frequency (Hz) | 60 |
| Includes | Large Tube Sleeves; Power Cord; Small Tube Sleeves |
| Item - Centrifuges | Centrifuge with Rotor |
| Lab Rotor Material | Plastic |
| Lab Rotor Type | Angled |
| Material | ABS |
| Maximum Relative Centrifugal Force (xg) | 1534 |
| Maximum Speed Lab Equipment (rpm) | 3500 |
| Maximum Test Tube Volume (mL) | 15 |
| Motor Type | Permanent Magnet DC |
| Noise Reduction Rating NRR (dB) | Less Than 65 |
| Overall Depth (inch) | 14.5 |
| Overall Height (inch) | 9.5 |
| Overall Width (inch) | 11 |
| Product Type | Centrifuge |
| Programmable | No |
| Refrigerated | No |
| Rotor Dia. (inch) | 11 |
| Standards | FDA |
| Temperature Range (°C) | -9 to 40 |
| Temperature Range (°F) | -4 to 104 |
| Type - Centrifuge | Benchtop |
| Voltage (V) | 90/240 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Centrifuge with Rotor Type - Centrifuge Benchtop Refrigerated No Capacity - Lab Equipment 8 x 15mL 8 x 3mL Max Speed - Lab Equipment 3 500 RPM Lab Rotor Type Angled Speed Control Variable Programmable No Display Analog Adapters Included (8) 15mL (8) 4mL Lab Rotor Material Plastic Rotor Dia 11 in Overall Depth 14.5 in Overall Height 9.5 in Overall Width 11 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/LW%20SCIENTIFIC%20Centrifuge/h2P109502614-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
