Meling Medical Refrigerator
#Grup produk P108513118
Spesifikasi
| Capacity (L) | 130 |
|---|---|
| Insulation Thickness (mm) | L/R:48,B:50 |
| External Material | PCM |
| Inner Material | Aluminium plate with spraying/Stainless steel(optional stainless steel) |
| Shelves | 3 (coated steel wired shelf) |
| Defrost Mode | Automatic |
| Access Port Diameter (mm) | 25 |
| Accessories Standard | RS485, Remote alarm contact, Backup battery |
| Ambient Temperature (°C) | 16 to 32 |
| Climate Class | N |
| Controller | Microprocessor |
| Cooling Method | Air Cooling |
| Cooling Performance (°C) | 5 |
| Electrical | Power failure, Low battery |
| External Size WxDxH (mm) | 650x625x810 |
| Internal Size WxDxH (mm) | 554x510x588 |
| Memory Capacity (data) | 1000000 |
| Refrigerant | R600a |
| System | Sensor failure, Door ajar, Built-in USB datalogger failure, Communication failure |
| Temperature Range (°C) | 2 to 8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Meling 2°C to 8°C undercounter pharmacy refrigerator YC-130L gives you a brand new appearance and is designed in smart under counter size. This small undercounter medical refrigerator is equipped with intelligent temperature controller and brings out constant temperature. It has transparent double-layer tempered glass door with the features of anti-condensation and electrical heating. There are multiple alarm functions to ensure safety of storage. The complete air-cooling design of the vaccine refrigerator ensures no worry about frosting. You can apply the pharmaceutical refrigerator in laboratories, hospitals, pharmacies, disease prevention and control centers, health centers, pharmaceutical factories, medical facilities, and more.
Accurate Control System
This 2°C to 8°C small medical fridge for medicine comes with high precision temperature control system with high sensitive sensors. And it can well keep the temperature inside the cabinet in the range of 2°C to 8°C. We design the pharmaceutical refrigerator with high brightness digital temperature and humidity display for automatic temperature control and ensure the display accurately in 0.1°C.
Powerful Refrigeration System
The small medical / vaccine refrigerator is equipped with brand new compressor and condenser, which is for better cooling performance and well keeps the temperature uniformity with in 1°C. It is air cooling type with feature of auto-defrost. And the HCFC-FREE refrigerant brings out more effective refrigeration and ensures environmentally friendly.
Ergonomic Operation Design
It has a front opening lockable door with full height handle. The inside of the pharmacy refrigerator is designed with lighting system for easy look. The light will turn on while door is opened, and the light will goes off while the door is closed. The cabinet is made of high quality steel, and the inner side material is Aluminum plate with spraying (Optional stainless steel), which is durable and easy to clean.
Accurate Control System
This 2°C to 8°C small medical fridge for medicine comes with high precision temperature control system with high sensitive sensors. And it can well keep the temperature inside the cabinet in the range of 2°C to 8°C. We design the pharmaceutical refrigerator with high brightness digital temperature and humidity display for automatic temperature control and ensure the display accurately in 0.1°C.
Powerful Refrigeration System
The small medical / vaccine refrigerator is equipped with brand new compressor and condenser, which is for better cooling performance and well keeps the temperature uniformity with in 1°C. It is air cooling type with feature of auto-defrost. And the HCFC-FREE refrigerant brings out more effective refrigeration and ensures environmentally friendly.
Ergonomic Operation Design
It has a front opening lockable door with full height handle. The inside of the pharmacy refrigerator is designed with lighting system for easy look. The light will turn on while door is opened, and the light will goes off while the door is closed. The cabinet is made of high quality steel, and the inner side material is Aluminum plate with spraying (Optional stainless steel), which is durable and easy to clean.
Feature
- Perfect audible and visual alarms including High/Low temperature,High ambient temperature, Power failure, Low battery, Sensor error, Door ajar, Built-in datalogger USB Failure, Main board communication error, Remote alarm- The small medical refrigerator with 3high-quality steel wire shelves, the shelves are adjustable to any height for satisfying different requirements
- Standard with build-in USB datalogger, remote alarm contact and RS485 interface for monitor system
- 1 cooling fan inside, working while door is closed, stopped while the door is opened
- The CFC-free polyurethane foam insulating layer is environmentally friendly
- The electrical heating glass door filled with insert gas performs well in thermal insulation
- The medical refrigerator is equipped with 2 sensors. When the primary sensor fails, the secondary sensor will be activated immediately
- The door is equipped with a lock preventing from unauthorized opening and operation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
