Beli repeater di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact RepeaterDeskripsi:PROFIBUS DP interface/repeater moduleatribut:
- Degree of Protection: IP20
- Mikrotik Gigabit Passive Ethernet RepeaterDeskripsi:The GPeR unit allows to extend Ethernet cable by additional hop (< 100 - 150 m to regular network devices, and up to 210 m to another GPeR unit) up to 1,500 m.atribut:
- Product Code: GPeR
- Max. Out Per Port Output (Input 18-30 V) (A): 2
- Max. Out Per Port Output (Input 30-57 V) (A): 0.7
- PoE in: 802.3af/at
- PoE in Input Voltage (V): 24-57
- PoE out: 802.3af/at
- Tested Ambient Temperature (°C): -40 to 70
- MOXA RS-422/485 RepeaterDeskripsi:A repeater that can extend transmission distance and increase network capacity.For extending the transmission distance of RS-422/485.atribut:
- TRUSCO Number: 168-5400
- Omada Business Wi-Fiatribut:
- Button: Reset
- Omada App: Yes
- Storage Temperature (°C): -40 to 70
- Storage Temperature (°F): -40 to 158
- Motorola Repeater MOTOTRBO SLR 5300Deskripsi:For your business to be successful, you need dependable voice and data communications that reach every corner of your operations. The MOTOTRBO SLR 5300 repeater delivers high performance, high reliability two-way radio service with all the features you neatribut:
- Channel Capacity: 64
- Battery Charger Capacity (V/A): 12/3
- Connectivity: Tx (N female), Rx (BNC female), USB A receptacle, 2x Ethernet
- Dimensions (mm): 44x438x370
- Humidity: RH of 95%, non-condensing at 50°C (122°F)
- Input Voltage (VAC): 100-240, 47-63Hz
- Input Voltage (VDC): 11.-14.4
- Max. Duty Cycle: 1
- Operating Temperature Range (°C): -30 to +60
- Power (W): 1-50
- Supported System Types: Digital Conventional, IP Site Connect, Capacity Plus, Linked Capacity Plus, Connect Plus Analog Conventional, MPT 1327
- Motorola Repeater MOTOTRBO SLR 8000Deskripsi:For better safety and efficiency throughout your organization, you need reliable voice and data communications that connect everyone and everything. The MOTOTRBO SLR 8000 repeater delivers high performance, high reliability two-way radio service, optimized for your workplace.The SLR 8000 is engineered for high performance, reliability and flexibility and represents the next generation in repeaters.Versatile and powerful, MOTOTRBO combines the best of two-way radio functionality with the latest digital technology. It integrates voice and data seamlessly, offers advanced features that are easy to use and delivers increased capacity to meet your communication needs from the field to the factory floor. Whether you need the simplicity of a single site conventional system, the coverage of IP Site Connect, or the powerful trunking capabilities of Capacity Plus, Capacity Max or Connect Plus, the SLR 8000 delivers the power of digital two-way radio to your workforce. It can also operate as an analog repeater (conventional or MPT 1327), or as a mixed mode analog/digital repeater while you transition away from a legacy analog system.atribut:
- Band: UHF
- Channel Spacing (kHz): 12.5, 25
- Channel Capacity: 64
- Battery Charger Capacity (A): 5 (12/24V)
- Channel Step Size (Hz): 5
- Connectivity, Front Panel: USB B Receptacle, Microphone (RJ45), Speaker (integrated)
- Connectivity, Rear Panel: Tx (N female), Rx (BNC female), USB A Receptacle, 2x Ethernet, DB25 Accessory Connector, External Reference (BNC Female)
- Digital Vocoder Type: AMBE+2
- Dimensions (mm): 89x483x438
- External Reference (MHz): 5/10 (Auto-detect)
- Frequency Range (MHz): 400-470
- Frequency Stability (ppm): ±0.5
- Humidity (%RH): RH of 95, Non-condensing at 50°C (122°F)
- Input Power Modes: AC Only, DC Only, AC with battery Revert
- Input Voltage AC (V/Hz): 100-240/47-63
- Input Voltage DC (V/Hz): 12 (11.0-15.5) / 24 (21.6-32.0)
- Maximum Duty Cycle (%): 100
- Operating Temperature (°C): -30 to +60
- RF Output Power (W): 1 to 100
- Supported System Types: Digital Conventional, IP Site Connect, Capacity Plus, Capacity Max, Connect Plus; Analog Conventional, Analog Conventional Voting, MPT 1327
- Taffware Wireless-N WiFi RepeaterDeskripsi:WiFi Repeater berfungsi untuk memperpanjang sinyal WiFi Anda sehingga komputer Anda yang jauh di ujung ruangan tetap mendapat sinyal meskipun sudah keluar dari jangkauan modem utama. Alat ini cocok digunakan jika rumah Anda memiliki banyak barang atau tembok yang menghalangi sinyal WiFiatribut:
- Dimensions (cm): 5x8x9
- RJ41 Cable (cm): Sekitar 45
- Signal Frequency (GHz): 2.4 - 2.4835
- Signal Transmit (dBm): 14 - 17
- Wireless Network: WiFi 802.11 b/g/n
- Power (V): 100 - 240 AC
- Material: Plastik
- Panasonic Lithium Battery (Baterai Koin)atribut:
- Voltage (V): 3
- Non Brand Queue Pole Board Stainless Stand (Tiang Antrian)atribut:
- Base Diameter (cm): 32
- Base Height (cm): 4
- Pole Diameter (inch): 2.5
- Pole Height (cm): 90
- Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features long nib-style jaws made of hardened stainless steel to take precise inner and outer dimensions in recesses and other hard measurements to reach. The nib jaws have rounded measuring surfaces for more accurate measurements on non-flat surfaces found in pieces such as bearings. The Vernier caliper’s 14-degree face angle makes reading the scale easier and helps prevent parallax error in measurement reading. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is made of hardened stainless steel that is corrosion resistant, and a satin chrome finish reduces glare.atribut:
- Technology: Mechanical
- Phoenix Contact RouterDeskripsi:Security appliance, 10/100/1000 Mbps, NAT, advanced firewall, SFP combo ports, functionally extendable with licenses
- NGY Wifi Repeater ProDeskripsi:Bye-Bye "Zona Mati" Pada Rumah AndaKetersediaan jaringan Internet yang handalbagaikan hal yang paling penting selain makan dan minum. Namun terkadang, adasatu atau beberapa ruangan di rumah Anda tidak tercakupi oleh sinyal WiFi. DenganNGY WiFi Repeater Pro, semua "zona mati" pada rumah Anda akan tercakupi olehsinyal WiFi yang handal.Tidak Ada "Zona Mati" LagiNGY WiFi Repeater Pro dapat menyambungdengan router Anda secara nirkabel (wireless) atau dengan kabel LAN, memperkuatdan memperluas sinyal WiFi ke setiap sudut dan pojok rumah Anda. Jangkauan WiFi Lebih Baik, Transmisi Hingga 300 Mbps. NGY WiFi Repeater Pro dilengkapi dengan2x2dbi antena eksternal yang dapat menjaga stabilitas sinyal WiFi dengantransmisi hingga 300 Mbps.1 Repeater, Hingga 16 Perangkat.Setelah setup dan NGY WiFi Repeater Protersambung dengan router Anda, Anda dapat menonton siaran Internet TV, video-calldengan ponsel Anda, atau sambungkan dengan perangkat-perangkat smart homesystem Anda. Easy SetupAnda hanya membutuhkan ponsel atau komputeruntuk setup dan sambungkan ke router Anda dengan mudah. Setelah NGY WiFiRepeater Pro tersambung dengan router Anda, Anda dapat memindahkan NGY WiFiRepeater Pro ke suatu lokasi untuk sinyal dan jangkauan terbaik.Access Point (AP) ModeSambungkan kabel LAN dari router Anda ke NGY WiFi Repeater Pro untuk menjadikanAccess Point jaringan WiFi Anda.Include:- Kabelatribut:
- Antenna Type: Internal Antenna 2 x 2dbi External Antenna
- Current (A): 1
- Power Supply (V): 100-240
- Socket Type: Type C (For Indonesia)
- Transmission Speed: 2.4 GHz, up to 300 Mbps
- Wireless Security: WPA-PSK/ WPA2-PSK
- Wireless Standard: IEEE 802.11b/g/n
- TRUSCO Tarpaulin Flame-Retardant Prevention (Terpal)Deskripsi:Lightweight and improves usability.High strength and excellent light transmittance.It is a sheet with little generation of dioxins at incineration.Use:Fire resistant sheet for construction of painting. All types of covers.atribut:
- Color: White
- CF Audio Power AmplifierDeskripsi:700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
- GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)Deskripsi:Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.atribut:
- UNSPSC: 31160000
Daftar Harga repeater Terbaru October 2026
| Phoenix Contact Repeater | Rp8.799.900 |
| WEIDMULLER Hart Transparent Repeater | Rp7.999.900 |
| Mikrotik Gigabit Passive Ethernet Repeater | Rp1.099.900 |
| MOXA RS-422/485 Repeater | Rp8.599.900 |
| Omada Business Wi-Fi | Rp419.900 |
| Motorola Repeater MOTOTRBO SLR 5300 | Rp41.999.900 |
| Motorola Repeater MOTOTRBO SLR 8000 | Rp109.999.900 |
| Taffware Wireless-N WiFi Repeater | Rp70.900 |
| Panasonic Lithium Battery (Baterai Koin) | Rp6.900 |
| Non Brand Queue Pole Board Stainless Stand (Tiang Antrian) | Rp589.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Repeater%20MOTOTRBO%20SLR%205300/P102167939-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Repeater%20MOTOTRBO%20SLR%208000/haP109206622-1.jpg)

/jgP104622700-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Display%20Dalam%20Ruangan/Panduan%20Tanda/Non%20Brand%20Queue%20Pole%20Board%20Stainless%20Stand%20(Tiang%20Antrian)/6yP111156250-1.jpg)
/flP106106561-1.jpg)


/P101000249-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky%20(HT)/7fP103634267-1.jpg)
/qhP109418953-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series%20(HT)/76P103634258-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)