Motorola Repeater MOTOTRBO SLR 8000

Sebelum PPN:
Rp109.999.900
Spesifikasi
BandUHF
Channel Spacing (kHz)12.5, 25
Channel Capacity64
Battery Charger Capacity (A)5 (12/24V)
Channel Step Size (Hz)5
Connectivity, Front PanelUSB B Receptacle, Microphone (RJ45), Speaker (integrated)
Connectivity, Rear PanelTx (N female), Rx (BNC female), USB A Receptacle, 2x Ethernet, DB25 Accessory Connector, External Reference (BNC Female)
Digital Vocoder TypeAMBE+2
Dimensions (mm)89x483x438
External Reference (MHz)5/10 (Auto-detect)
Frequency Range (MHz)400-470
Frequency Stability (ppm)±0.5
Humidity (%RH)RH of 95, Non-condensing at 50°C (122°F)
Input Power ModesAC Only, DC Only, AC with battery Revert
Input Voltage AC (V/Hz)100-240/47-63
Input Voltage DC (V/Hz)12 (11.0-15.5) / 24 (21.6-32.0)
Maximum Duty Cycle (%)100
Operating Temperature (°C)-30 to +60
RF Output Power (W)1 to 100
Supported System TypesDigital Conventional, IP Site Connect, Capacity Plus, Capacity Max, Connect Plus; Analog Conventional, Analog Conventional Voting, MPT 1327

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For better safety and efficiency throughout your organization, you need reliable voice and data communications that connect everyone and everything. The MOTOTRBO SLR 8000 repeater delivers high performance, high reliability two-way radio service, optimized for your workplace.
The SLR 8000 is engineered for high performance, reliability and flexibility and represents the next generation in repeaters.
Versatile and powerful, MOTOTRBO combines the best of two-way radio functionality with the latest digital technology. It integrates voice and data seamlessly, offers advanced features that are easy to use and delivers increased capacity to meet your communication needs from the field to the factory floor.
Whether you need the simplicity of a single site conventional system, the coverage of IP Site Connect, or the powerful trunking capabilities of Capacity Plus, Capacity Max or Connect Plus, the SLR 8000 delivers the power of digital two-way radio to your workforce. It can also operate as an analog repeater (conventional or MPT 1327), or as a mixed mode analog/digital repeater while you transition away from a legacy analog system.

Ulasan Produk

Tidak ada ulasan