Beli red wing safety di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DeltaTrak Waterproof Dishwasher Thermometer KitDeskripsi:Equipped with a memory function for maximum/minimum values. Ideal for checking the sterilization temperature of commercial dishwashers (compliant with FDA 3 Food Code 4-703.11(B) regulations). Equipped with an automatic calibration function that can be performed at the work site. Comes with a waterproof and heat-resistant cover.atribut:
- Temperature Range (°C): -40 to 155 (-40°F to 311°F)
- Accuracy: ±0.5°C (-10°C to 90°C), ±1°F (14°F to 194°F) or ±1% whichever is greatest
- Waterproof Rating: IP65
- Temperature Resolution (°C): 0.1 (0.1°F)
- Display Reading Update (s): 1
- Operating Range with Heat Shield (°C): 0 to 75 (32°F to 167°F)
- AP Boots Sepatu Boots Safety AP Moto 2 Warna Hitam-Merah (Sepatu Proyek)Deskripsi:AP Boots merupakan market leader produk safety boots di Indonesia. Sebagai market leader di Indonesia, AP Boots tidak henti-hentinya menghadirkan inovasi terbaru dalam boots-nya baik dari segi desain maupun kualitas.AP Boots menyediakan berbagai macam produk berkualitas tinggi untuk semua orang mulai dari anak-anak, wanita dan pria. Untuk melampaui ekspektasi tinggi dari klien terkemukanya, AP Boots menerapkan standar internasional perawatan anti-bakteri pada beberapa produk tekstilnya.atribut:
- Color: Black/Red
- Red Wing Sepatu Safety Sneakers Low Cut ShieldLite Athletics 3260 (Sepatu Proyek)Deskripsi:Fast like training shoes, but tough like work boots. Perspair technology offers cut resistance and moves moisture away from the foot to keep wearers protected and comfortable all day long. Flexible and lightweight, featuring the BOA Fit System for a uniform fit, with strategic high-rebound cushioning for added comfort.atribut:
- Insole: Lenzi Q FLEX TX T6 Puncture Resistant
- Outsole: ReboundFlex
- Safety Rating: CSA Grade 1, ESR Rated, PR, ASTM F2413-18, M/I/C, EH PR, EN ISO 20345:2011 SB P E WRU FO SRC
- Technologies: Electrical Hazard, Non-Metallic Toe, Puncture Resistant, Lenzi, Perspair
- DeltaTrak Thermometer Digital Lolipop IP65 WaterproofDeskripsi:Model 11040 is ideal for measuring food temperatures during cooking and holding. It features a min/max memory which continuously records lowest and highest temperatures, and it can be automatically calibrated in the field. Min/max memory. °F/°C switchable. IP65 waterproof and grease resistant. Reduced tip probe. Auto-calibration. Complies with FDA Food Code 4-203.atribut:
- Measurement Range (°C): -40 to 155 (-40°F to 311°F)
- Operating Range (°C): 0 to 50 (32°F to 122°F)
- Sensor: Thermistor
- Display Resolution: 0.1°F/°C
- Display Reading Update: 1 second
- Display Window Size (inch): W 0.77xH 0.37 (W 19.5xH 9.5mm)
- Battery: Button cell alkaline
- Body Casing: ABS plastic
- Calibration: Factory calibrated to NIST traceable standards
- Certificate: CE, RoHS, NIST traceable, manufacturers certificate of compliance available
- Probe Dimensions (inch): L 4.13xDia. 0.14, Reduced tip Dia 0.1 ( L 105xDia. 3.56mm, Reduced tip Dia. 2.5 mm)
- Waterproof Rating: IP65
- Red Wing Sepatu Safety Sneakers Low Cut Athletic 3257 (Sepatu Proyek)atribut:
- Construction: Direct Attach
- Insole: Lenzi Q FLEX TX T6 MXC Puncture Resistant
- Shank: Nylon
- Outsole: ReboundFlex
- Non-marking: Yes
- Safety Rating: ASTM F2413-18, M/I/C, SD 35 PR, EN ISO 20345:2011 S3 SRC
- DeltaTrak Thermometer Digital Lolipop IP67 WaterproofDeskripsi:The FlashCheck Waterproof Lollipop Thermometer (Model 11050) is ideal for food establishments and distribution centers. With the thermometer’s auto-calibration and min/max features, the small-diameter probe is ideal for measuring temperature of "thin mass" food such as meat patties and chicken/fish fillets. Min/Max memory stores lowest/highest readings. Automatic calibration feature. IP65 Waterproof housing. Sealed unibody construction. Small-diameter probe ideal for measuring temperature of "thin mass" food such as meat patties and chicken/fish fillets (FDA Food Code 4-302.12 (B)). NSF certified. °F/°C selectable.atribut:
- Measurement Range (°C): -40 to 155 (-40°F to 311°F)
- Operating Range (°C): 0 to 50 (32°F to 122°F)
- Sensor: Thermistor
- Display Resolution: 0.1°F/°C
- Display Reading Update: 1 second
- Display Window Size (inch): W 1.3xH 0.9 (W32.9xH 22.9mm)
- Compliance Certificate: Manufacturers certificate of compliance available from DeltaTrak, NIST Traceable, NSF, CE
- Battery: Button cell alkaline
- Body Casing: ABS plastic
- Calibration: Auto calibration feature
- Factory Calibration: NIST traceable calibration certified
- Probe Diameter (inch): 0.14 (3.56mm), reduced tip 0.1 (2.5mm)
- Probe Length (mm): 105 (4.13in)
- Waterproof Rating: IP65
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Navy (Sepatu Proyek)Deskripsi:Sepatu Safety Jogger ini dengan SJ-3FIT adalah yang harus dimiliki untuk tempat kerja hybrid. Sepatu ini memiliki fitur unik seperti INSOLE Hybrid yang dapat dilepas dengan system sirkulasi udara dan penyerapan. Serta anda juga memiliki sepatu keselamatan paling ringan dipasaran. Selain sangat nyaman sepatu yang ringan ini memiliki kelenturan dan tekukan yang paling penting. Dibagian Toecap terbuat dari Karbon Nano Ultra yang ringan, sol dalam ini menampilkan teknologi SJ-3FIT yang unik. Teknologi SJ-3FIT adalah konsep modular yang memungkinan lebar sepatu dapat disesuaikan. Yang anda butuhkan untuk keselamatan kaki anda di tempat kerja.atribut:
- Color: Navy
- Sole: Phylon + Rubber
- Lining: Breathable technomesh
- Insole: Ergonomic breathable SJ hybrid
- Mid Sole: Puncture resistant lightweight
- Toe Cap: Nano Carbon
- ETI DishTemp Dish Washer ThermometerDeskripsi:Dish Washer Thermometer DishtempMeasures True Plate Surface TemperatureRecords Irreversible Max Temp of DishwasherEliminate Costly and Inaccurate Thermal LabelsHigh accuracy to 0.9F (0.5C)Waterproof with ip66 ratingIncludes Nist-Traceable Calibration CertificateRange to 194f for High Temp DishwashersDesigned to Ride Along with a load of dishes, Dishtemp Simulates a Plate and Accurately and Irreversibly Records the max surface temperature experienced by Dishware Inside a Commercial Dishwasher. Engineered with Molded-in, Water-Tight Seals, Using Industrial Grade Materials, Dishtemp Carries an IP66 Rating and Comes with a Ukas-Traceable Calibration Certificate So You Know Its Accurate.
- SAFETY JOGGER Sepatu Safety Sneakers High Cut Dakar EW S3 (Sepatu Proyek)Deskripsi:Apa persyaratan paling penting dari sepatu safety? Apa yang membuat sepatu safety nyaman? Dan bisakah mereka memenuhi persyaratan sambil tetap terlihat baik? Mereka bisa!atribut:
- Color: Brown
- SNI License: Yes
- AND Waterproof Type Central ThermometerDeskripsi:Digital Thermometer Ipx7atribut:
- Dimension (WxDxH) (mm): 40x17x187
- Measurement Temperature Range (°C): -40 to 260
- Minimum Temperature Display (°C): 0.1
- Power Supply: 1 x coin-type lithium battery (CR2032)
- Probe Length (mm): φ2.8×120
- Probe Tip (mm): φ2.2
- Protection Rating: IPX7 compliant
- JUN-AIR Air Compressor (Kompresor Angin)atribut:
- Return Pressure (MPa): 0.6
- Connection Port Size: PT1/4
- High Pressure (MPa): 0.8
- Power Cord Length (m): 2
- Summitech Professional Chemical Resistant Gloves Unsupported GT-F 09C (Sarung Tangan)atribut:
- Coating Material: Nitrile
- Cuff Style: Straight
- Length (mm): 330
- Liner Material: Flocklined
- HP Laptop G10 Series Win 11 (Laptop)atribut:
- Processor: Intel Core i3-1115G4 (up to 4.1 GHz with Intel Turbo Boost Technology, 6 MB L3 cache, 2 cores, 4 threads)
- Memory (GB): 8 DDR4 2400MHz, upgradeable max 16
- Storage (Gb): SSD 512
- KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas (Sepatu Proyek)Deskripsi:Sepatu boots rigger Texas tanpa tali merupakan produk yang paling sering dibeli dari rangkaian sepatu KRUSHERS®. Sepatu ini terkenal karena ringan dan tahan banting. Ekstra bantalan dan perlindungan ekstra di bagian tumit dan jari kaki tidak hanya untuk kenyaman, tetapi juga untuk keselamatan pengguna. Terdapat pilihan dari outsole TPU standar serbaguna yang tahan banting atau outsole karet nitril yang tahan panas dan cocok untuk penggunaan heavy duty dan perlindungan terhadap permukaan panas (tahan sampai suhu 300°C).
- Red Wing Soft Shell Jacket 69007Deskripsi:This hip-length jacket offers heavy-duty YKK zips and is Polar Fleece lined for warmth. Wind proof (TPU membrane), water repellent, and breathable.- Material : 93% Polyester/7% Spandex- Technologies : Oil Resistant Garment, Windproof Garment, Water Resistant Garmentatribut:
- Color: Black-Red
- Mitutoyo Height MasterDeskripsi:The Mitutoyo Digital Height Master features a digital micrometer head with fine adjustment capabilities for height setting, providing highly accurate height and bore gage calibration reference. The reference blocks may be stacked straight or staggered to expose both the top and bottom measuring faces depending on the application. The final confirmation measurement is the sum of the measuring block position, the counter value and the micrometer head reading. The Digital Height Master features a digital display with all essential specifications required for versatile height standards.
Daftar Harga red wing safety Terbaru October 2026
| DeltaTrak Waterproof Dishwasher Thermometer Kit | Rp2.199.900 |
| AP Boots Sepatu Boots Safety AP Moto 2 Warna Hitam-Merah (Sepatu Proyek) | Rp159.900 |
| Red Wing Sepatu Safety Sneakers Low Cut ShieldLite Athletics 3260 (Sepatu Proyek) | Rp3.999.900 |
| Red Wing Sepatu Boots Safety 4216 (Sepatu Proyek) | Rp5.399.900 |
| DeltaTrak Thermometer Digital Lolipop IP65 Waterproof | Rp5.399.900 |
| Red Wing Sepatu Safety Sneakers Low Cut Athletic 3257 (Sepatu Proyek) | Rp4.199.900 |
| DeltaTrak Thermometer Digital Lolipop IP67 Waterproof | Rp5.399.900 |
| SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Navy (Sepatu Proyek) | Rp1.399.900 |
| ETI DishTemp Dish Washer Thermometer | Rp6.099.900 |
| SAFETY JOGGER Sepatu Safety Sneakers High Cut Dakar EW S3 (Sepatu Proyek) | Rp949.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%20Moto%202%20Warna%20Hitam-Merah%20(Sepatu%20Proyek)/6pP104820241-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/Red%20Wing%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20ShieldLite%20Athletics%203260%20(Sepatu%20Proyek)/giP108326594-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Red%20Wing%20Sepatu%20Boots%20Safety%204216%20(Sepatu%20Proyek)/3hP101004125-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/Red%20Wing%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Athletic%203257%20(Sepatu%20Proyek)/msP105884820-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Ligero%20S1P%20ESD%20SRC%20Warna%20Navy%20(Sepatu%20Proyek)/7pP105606277-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20High%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20High%20Cut%20Dakar%20EW%20S3%20(Sepatu%20Proyek)/0oP102038024-4.jpg)

/6fP108027231-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Unsupported%20GT-F%2009C%20(Sarung%20Tangan)/8kP108181308-1.jpg)
/i9P112178657-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/KRUSHERS%20Sepatu%20Boots%20Safety%20Pull%20On%20Half%20Knee%20Texas%20(Sepatu%20Proyek)/a2P101002362-2.jpg)
/4hP108225161-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/Red%20Wing%20Soft%20Shell%20Jacket%2069007/P101004140-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)