DeltaTrak Thermometer Digital Lolipop IP67 Waterproof

Sebelum PPN:
Rp5.399.900
Spesifikasi
Measurement Range (°C)-40 to 155 (-40°F to 311°F)
Operating Range (°C)0 to 50 (32°F to 122°F)
SensorThermistor
Display Resolution0.1°F/°C
Display Reading Update1 second
Display Window Size (inch)W 1.3xH 0.9 (W32.9xH 22.9mm)
Compliance CertificateManufacturers certificate of compliance available from DeltaTrak, NIST Traceable, NSF, CE
BatteryButton cell alkaline
Body CasingABS plastic
CalibrationAuto calibration feature
Factory CalibrationNIST traceable calibration certified
Probe Diameter (inch)0.14 (3.56mm), reduced tip 0.1 (2.5mm)
Probe Length (mm)105 (4.13in)
Waterproof RatingIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FlashCheck Waterproof Lollipop Thermometer (Model 11050) is ideal for food establishments and distribution centers. With the thermometer’s auto-calibration and min/max features, the small-diameter probe is ideal for measuring temperature of "thin mass" food such as meat patties and chicken/fish fillets.

Min/Max memory stores lowest/highest readings.
Automatic calibration feature.
IP65 Waterproof housing.
Sealed unibody construction.
Small-diameter probe ideal for measuring temperature of "thin mass" food such as meat patties and chicken/fish fillets (FDA Food Code 4-302.12 (B)).
NSF certified.
°F/°C selectable.
Feature
Applications: Food Establishments, Distribution Centers, Cold Storage, Processing Facilities.
Accuracy.
±0.9°F from -40°F to +14°F.
(±0.5°C from -40°C to -10°C).
±0.5°F from +14°F to +68°F.
(±0.3°C from -10°C to +20°C).
±0.9°F from +69°F to +239°F.
(±0.5°C from +21°C to +115°C).
±1.8°F from 240°F to +311°F.
(±1.0°C from 116°C to 155°C).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait