Mitutoyo Height Master

Sebelum PPN:
Rp71.999.900 - Rp299.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Digital Height Master features a digital micrometer head with fine adjustment capabilities for height setting, providing highly accurate height and bore gage calibration reference. The reference blocks may be stacked straight or staggered to expose both the top and bottom measuring faces depending on the application. The final confirmation measurement is the sum of the measuring block position, the counter value and the micrometer head reading. The Digital Height Master features a digital display with all essential specifications required for versatile height standards.
Feature
Available in Metric and Inch/Metric
Staggered block step: 20mm/1”
SPC output function allows for quick and easy data management in real time with optional data cable
Functions include zero-setting, presetting, ABS/INC switching, data hold, data output, inch/mm conversion (on inch/metric models only)
Alarms include low voltage and counting value composition error
Counter tracks the number of micrometer head turns
Each height master is supplied with a gage block for zero setting
Cast iron housing provides stable height measurement and long service life
Three carbide-tipped pads lapped for accurate reference and durability
Includes Certificate of Inspection
Supplied in a fitted wooden case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait