DeltaTrak Thermometer Digital Lolipop IP65 Waterproof

Sebelum PPN:
Rp5.399.900
Spesifikasi
Measurement Range (°C)-40 to 155 (-40°F to 311°F)
Operating Range (°C)0 to 50 (32°F to 122°F)
SensorThermistor
Display Resolution0.1°F/°C
Display Reading Update1 second
Display Window Size (inch)W 0.77xH 0.37 (W 19.5xH 9.5mm)
BatteryButton cell alkaline
Body CasingABS plastic
CalibrationFactory calibrated to NIST traceable standards
CertificateCE, RoHS, NIST traceable, manufacturers certificate of compliance available
Probe Dimensions (inch)L 4.13xDia. 0.14, Reduced tip Dia 0.1 ( L 105xDia. 3.56mm, Reduced tip Dia. 2.5 mm)
Waterproof RatingIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model 11040 is ideal for measuring food temperatures during cooking and holding. It features a min/max memory which continuously records lowest and highest temperatures, and it can be automatically calibrated in the field.
Min/max memory.
°F/°C switchable.
IP65 waterproof and grease resistant.
Reduced tip probe.
Auto-calibration.
Complies with FDA Food Code 4-203.
Feature
This waterproof thermometer with reduced tip probe is recommended as a food safety tool, and can be used in any establishment where food is prepared, cooked, served and stored, as well as in distribution centers, cold storage and processing facilities. It complies with U.S. Public Health Services Food Code 4-203, and can be used to comply with HACCP requirements. Model 11040 can also be used for commercial and industrial applications, especially in high moisture environments or where minimum/maximum memory is needed.

Applications: Food Establishments, Distribution Centers, Cold Storage, Processing Facilities.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait