DeltaTrak Waterproof Dishwasher Thermometer Kit

Sebelum PPN:
Rp2.199.900
Spesifikasi
Temperature Range (°C)-40 to 155 (-40°F to 311°F)
Accuracy±0.5°C (-10°C to 90°C), ±1°F (14°F to 194°F) or ±1% whichever is greatest
Waterproof RatingIP65
Temperature Resolution (°C)0.1 (0.1°F)
Display Reading Update (s)1
Operating Range with Heat Shield (°C)0 to 75 (32°F to 167°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a memory function for maximum/minimum values. Ideal for checking the sterilization temperature of commercial dishwashers (compliant with FDA 3 Food Code 4-703.11(B) regulations). Equipped with an automatic calibration function that can be performed at the work site. Comes with a waterproof and heat-resistant cover.
Feature
NSF certified thermometer
Antimicrobial additive inhibits growth of bacteria, mould and fungus
°F/°C selectable
Min/Max memory stores lowest/highest readings
Automatic calibration feature
IP65 waterproof housing
Waterproof plastic protective heat shield with velcro strap
Verifies compliance with FDA food code 4-703.11(B), for commercial dishwashers

Ulasan Produk

Tidak ada ulasan

Halaman Terkait