Beli rebar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LANGRY Rebar Detector
    Mulai

    Rp29.999.900

    LANGRY Rebar Detector
    Deskripsi:
    LANGRY LR-G100 is a portable concrete rebar detector that uses advanced radar technology to detect rebar location, depth, and diameter, ensuring precise structural analysis.- User-friendly LCD screen.- Intelligent software analysis for efficient data interpretation.- High-precision sensors to ensure accurate results.The rebar detector is a portable intelligent non-destructive testing device, primarily used for structural inspection of reinforced concrete. It accurately detects rebar cover thickness on the surface of reinforced concrete and analyzes rebar distribution. It can also detect the orientation and distribution of ferromagnetic materials and conductors in non-ferromagnetic media.Components- One Set of Rebar Detector- Probe- Signal Line- Flexbie Rule- Communication Data Line Power Adapter- Hand-Torn Crayons- Instrument Case
    atribut:
    • Bluetooth: No
    • Screen Dot Matrix: 854x480
    • Screen Size (inch): 5
    • Size of Host Machine (mm): 200x125x50
    • Weight of Host Machine (g): 620
  2. ZBL Scientific Concrete Rebar Locator
    Mulai

    Rp52.999.900

    ZBL Scientific Concrete Rebar Locator
    Deskripsi:
    Untuk mencari rebar atau tulangan pada material beton, mengukur tebal selimut beton, jarak antar tulangan dan diameter tulangan
    atribut:
    • Applicable Range (mm): Diameter 6 to 50
    • Data Correction: Manually
    • Data transfer: U disk
    • LCD: 160×128
    • Power: Built-in battery
    • Size (mm): 212×134×50
    • Closely Bars Type: Yes
    • Common Type: Yes
    • Grid Type: Yes
    • Maximum Allowed Error For Diameters Measurement: ±1
    • Maximum Allowed Error for Protective Layer Thickness (mm): ±1(mm): 3 to 79, ±2(mm): 57 to 119, ±4(mm): 70 to 196
    • Protective Layer Thickness Range (mm): First range: 3 to 98; Second Range: 3 to 196
    • Scan Range: Boardless
    • Signal Wave: No
    • Transverse Section Bars: Yes
    • Wireless Transfer: Yes
  3. BOSCH Wall Scanner
    Mulai

    Rp12.999.900

    BOSCH Wall Scanner
    Deskripsi:
    Wall scanners glide over surfaces to locate any objects hidden deep behind walls, under floors, and above ceilings. Their display renders actual images of detected objects, and they offer various scanning modes to suit different types of materials.
    atribut:
    • UNSPSC: 27111810
    • Accuracy (mm): ± 10
    • Batteries Required: Batteries Required (Included)
    • Battery Type (V): 12 (Li-Ion)
    • Bluetooth: Not Bluetooth Compatible
    • Compatible Surface Material: Dry Concrete; Drywall; Hollow Block; Wood
    • Display Type: LCD
    • Function: Centre Finder with Object Direction Indicator; Dual Power; Wire Warning Detection
    • Indication Method: Audible; Visual
    • Material: Plastic
    • Materials Detected: Live Wire; Non-Ferrous Metal; Plastic; Wood
    • Overall Depth (inch): 4 3/4
    • Overall Height (inch): 8 1/8
    • Overall Width (inch): 3 5/8
    • Scan Depth for Ferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Live Wire (Max.) (inch): 2 3/8
    • Scan Depth for Nonferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Wood (Max.) (inch): 1 1/2
  4. RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.399.900

    RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    atribut:
    • Rasio Impact (IPM): 0 to 3000
    • Chuck Size (inch): 1/2
    • Battery Type: Lithium Ion
    • Battery Voltage (V): 20
    • Chuck Capacity (mm): 12.7
    • Maximum Voltage (V) : 20
    • No Load Speed (rpm): 0-2500
  5. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  6. INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)
    Mulai

    Rp2.099.900

    INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)
    Deskripsi:
    INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Baterai
    atribut:
    • Battery Voltage (V): 20
    • Maximum Impact Rate (rpm): 22500
  7. APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
  8. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  9. monotaro Air needle scaler (Pengupas Pneumatik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.299.900

    monotaro Air needle scaler (Pengupas Pneumatik)
    Deskripsi:
    Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is dropped
    atribut:
    • Overall Length (mm): 317
    • Number of Needles: 19
    • Needle Length (mm): 3Φ×180
    • Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
    • Suitable Air Pressure (MPa): 0.62
    • Piston Diameter (Φmm): 19
    • Air Consumption (L/minute): 99
    • No Load Speed (rpm): 4500
  10. PANAHA Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp789.900

    PANAHA Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Impact Cordless Drill 16Volt PANAHAMesin Bor tanpa kabel yang memiliki 2 variabel speed yang dapat diatur sesuai kebutuhan dan memiliki baterai yang dapat diisi ulang.Terdiri dari :-1pcs Plastik Drill Box-2pcs Lithium Batteries 16volt
    atribut:
    • Charging Time (minute): 45
    • No Load Speed (rpm): 0-1300
  11. BOSCH Detector (Detektor Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Kelembaban)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  12. KRISBOW Impact Drill Set C/W (Mesin Bor Beton)
    Mulai

    Rp1.299.900

    KRISBOW Impact Drill Set C/W (Mesin Bor Beton)
    Deskripsi:
    Impact Drill 13mm 600W with 26 Tools Set EDI6-1326VRS
    atribut:
    • Input Power (W/V/Hz): 600/220/50
    • Max. Drilling In Steel/Wood/Concrete (mm: 10/25/13
    • No Load Speed (rpm): 0-3100
  13. Panasonic Rechargeable Battery AA Eneloop PRO (Baterai Cas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Panasonic Rechargeable Battery AA Eneloop PRO (Baterai Cas)
    atribut:
    • Voltage (V): 1.2
    • Capacity (mAH): 2550 (Maximum); 2450 (Minimum)
    • Battery Diameter (mm): 14.5
    • Battery Height (mm): 50.5
  14. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  15. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  16. DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)
    Mulai

    Rp3.899.900

    DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)
    atribut:
    • Bit Holder Size (inch): 1/4
    • Impact Rate (ipm): 0-3200
    • LED Light: Yes
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2800
    • Power: 280 UWO
Daftar Harga rebar Terbaru October 2026
LANGRY Rebar DetectorRp29.999.900
BOSCH Concrete Detector (Alat Uji Beton)Rp26.999.900
ZBL Scientific Concrete Rebar LocatorRp52.999.900
BOSCH Wall ScannerRp12.999.900
RYU Cordless Impact Drill (Mesin Bor Beton Baterai)Rp1.399.900
BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai)Rp1.499.900
BOSCH Corded Impact Drill (Mesin Bor Beton)Rp769.900
INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)Rp2.099.900
APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp529.900
BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)Rp1.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)