BOSCH Wall Scanner

Kondisi Barang:
Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC27111810
Accuracy (mm)± 10
Batteries RequiredBatteries Required (Included)
Battery Type (V)12 (Li-Ion)
BluetoothNot Bluetooth Compatible
Compatible Surface MaterialDry Concrete; Drywall; Hollow Block; Wood
Display TypeLCD
FunctionCentre Finder with Object Direction Indicator; Dual Power; Wire Warning Detection
Indication MethodAudible; Visual
MaterialPlastic
Materials DetectedLive Wire; Non-Ferrous Metal; Plastic; Wood
Overall Depth (inch)4 3/4
Overall Height (inch)8 1/8
Overall Width (inch)3 5/8
Scan Depth for Ferrous Metal (Max.) (inch)4 3/4
Scan Depth for Live Wire (Max.) (inch)2 3/8
Scan Depth for Nonferrous Metal (Max.) (inch)4 3/4
Scan Depth for Wood (Max.) (inch)1 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall scanners glide over surfaces to locate any objects hidden deep behind walls, under floors, and above ceilings. Their display renders actual images of detected objects, and they offer various scanning modes to suit different types of materials.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Wall/Floor Scanner Accuracy +/- 10 mm Overall Height 8 1/8 in Batteries Required Batteries Required (Included) Overall Width 3 5/8 in Overall Depth 4 3/4 in Materials Detected Live Wire Non-Ferrous Metal Plastic Wood Battery Type 12V Li-Ion Scan Depth for Ferrous Metal - Maximum 4 3/4 in Scan Depth for Wood - Maximum 1 1/2 in Compatible Surface Material Dry Concrete Drywall Hollow Block Wood Scan Depth for Live Wire - Maximum 2 3/8 in

Ulasan Produk

Tidak ada ulasan