ZBL Scientific Concrete Rebar Locator

Sebelum PPN:
Rp52.999.900
Spesifikasi
Applicable Range (mm)Diameter 6 to 50
Data CorrectionManually
Data transferU disk
LCD160×128
PowerBuilt-in battery
Size (mm)212×134×50
Closely Bars TypeYes
Common TypeYes
Grid TypeYes
Maximum Allowed Error For Diameters Measurement±1
Maximum Allowed Error for Protective Layer Thickness (mm)±1(mm): 3 to 79, ±2(mm): 57 to 119, ±4(mm): 70 to 196
Protective Layer Thickness Range (mm)First range: 3 to 98; Second Range: 3 to 196
Scan RangeBoardless
Signal WaveNo
Transverse Section BarsYes
Wireless TransferYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Untuk mencari rebar atau tulangan pada material beton, mengukur tebal selimut beton, jarak antar tulangan dan diameter tulangan
Description
ZBL-R630A is used to test the location of rebar in concrete, the thickness of the protective layer, and the diameter, orientation, and distribution of rebar by using an electromagnetic induction method. It also can be used to test the distribution of magnetic and conductor such as cables and metal pipes in non-magnetic medium and non-conducting medium
Feature
- Unique all-wheel, dustproof and waterproof multi-parameter rebar probe ensures accuracy and reliability of data taking
- Rebar detection is automatically alerted by the probe via flashing red light
- The world’s first wireless onsite data transfer function, remote management also available
- Data can be stored on usb-thumb drive, great for field work
- The device can generate rebar distribution maps and rebar corrosion potential contour graphs
- Powerful professional analysis-process software allows for the automatic generation of test reports

Ulasan Produk

Tidak ada ulasan

Halaman Terkait