LANGRY Rebar Detector
#Grup produk P110904988
Sebelum PPN:
Rp29.999.900 - Rp46.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Bluetooth | No |
|---|---|
| Screen Dot Matrix | 854x480 |
| Screen Size (inch) | 5 |
| Size of Host Machine (mm) | 200x125x50 |
| Weight of Host Machine (g) | 620 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LANGRY LR-G100 is a portable concrete rebar detector that uses advanced radar technology to detect rebar location, depth, and diameter, ensuring precise structural analysis.
- User-friendly LCD screen.
- Intelligent software analysis for efficient data interpretation.
- High-precision sensors to ensure accurate results.
The rebar detector is a portable intelligent non-destructive testing device, primarily used for structural inspection of reinforced concrete. It accurately detects rebar cover thickness on the surface of reinforced concrete and analyzes rebar distribution. It can also detect the orientation and distribution of ferromagnetic materials and conductors in non-ferromagnetic media.
Components
- One Set of Rebar Detector
- Probe
- Signal Line
- Flexbie Rule
- Communication Data Line Power Adapter
- Hand-Torn Crayons
- Instrument Case
- User-friendly LCD screen.
- Intelligent software analysis for efficient data interpretation.
- High-precision sensors to ensure accurate results.
The rebar detector is a portable intelligent non-destructive testing device, primarily used for structural inspection of reinforced concrete. It accurately detects rebar cover thickness on the surface of reinforced concrete and analyzes rebar distribution. It can also detect the orientation and distribution of ferromagnetic materials and conductors in non-ferromagnetic media.
Components
- One Set of Rebar Detector
- Probe
- Signal Line
- Flexbie Rule
- Communication Data Line Power Adapter
- Hand-Torn Crayons
- Instrument Case
Feature
- Stylish appearance with ergonomic design for easier long-term use.- Equipped with a touch-enabled full-color LCD screen for clear and easy interaction with the user interface.
- Compact and flexible probe design, suitable for extreme testing locations.
- Equipped with a large-capacity rechargeable lithium battery with a detachable battery compartment for worry-free endurance.
- Utilizes high-power solid-state transmission coils for superior anti-interference capability and higher detection accuracy.
- The upgraded rebar correction function supports simultaneous correction of rebar spacing and diameter, improving the accuracy of measured protective layer thickness.
- Professional upper computer software for intelligent analysis and automatic generation of testing reports.
Standards
- BS 1881, Part 204
- DGZfP B2
- DIN 1045
- SIA 262-1
- SN 505262
- SS 78-B4
Use
The LR-G100 Rebar Detector ensures structural integrity by accurately detecting rebar in concrete. It’s indispensable for civil engineering assessments, infrastructure inspections, and quality assurance in building construction.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
