monotaro Air needle scaler (Pengupas Pneumatik)

Rating:
100% of 100
(3)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900
Spesifikasi
Overall Length (mm)317
Number of Needles19
Needle Length (mm)3Φ×180
Included AccessoriesPT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
Suitable Air Pressure (MPa)0.62
Piston Diameter (Φmm)19
Air Consumption (L/minute)99
No Load Speed (rpm)4500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is dropped
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk