Beli rangefinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mileseey Laser Rangefinder (Meteran Laser)Deskripsi:- Clear View- Fast Measurement- Distance measurement with Fast Target Lock- Speed Measurement- Auto height- Auto level- Enviromental friendly material- Outdoor play and activities for golf, hunting, climbing and watching etcatribut:
- Measurement Range (m): 600
- Measuring Unit: m/yd
- Angle Measurement: Yes
- Diopter: ±5D
- Diopter Adjustment Method: Eye piece adjustment
- Display Screen: LCD
- Exit Pupil Diameter (mm): 3.7
- Eye Piece Diameter (mm): 16
- Eye Safety: FDA (CFR21)
- Field of View (°): 7
- Laser Class: Class II
- Laser Wavelength (nm): 905
- Magnification: 6X
- Objective Lens Diameter (mm): 22
- Operating Temperature (°C): 0~+40
- Power Supply: 2x AAA
- GVDA Laser Rangefinder Telescope Distance MeterDeskripsi:GVDA Laser Rangefinder 6x Golf Rangefinder 1500m 1000m 800m 600m Telescope Laser Range Finder Distance Meter untuk Berburu Olahraga Golf Laser Range Finder LCD Displayatribut:
- Angle Measuring Range (°): 0-90 ±0.5
- Color: Black and White
- Distance Resolution (m): 0.5
- Exit Pupil Diameter (mm): 3.8
- Exit Pupil Distance (mm): 12
- Eyepiece Lens Diameter (mm): 15 (Multilayer coating)
- Field of View Objective Lens Diameter (mm): 26 (6.5°C)
- Focusing Method: Manual eyepiece focusing
- LCD Display: Transmissive LCD
- Laser Safety: Class I
- Laser Wavelength (nm): 905
- Measuring Modes: Distance, height, angle, speed, continuous, two-point height, golf mode (vibrates when flag is locked), area, shortest distance, farthest distance (for Touch LCD Rangefinder)
- Operating Humidity (%RH): ≤ 80
- Power Supply: Built-in lithium battery
- Product Size(mm): 109x40x70
- Protection Level: IP54
- Speed Measuring Range (km/hour): 20-300 (< 5)
- Telescope Magnification: 6x
- Working Temperature (°C): -20 to +60
- Mileseey Golf Laser Rangefinder (Meteran Laser)Deskripsi:-Legal for Tournament Play with Slope On/OffMileseey golf laser rangefinder devices with Golf slope ON/OFF, eligible for Golf Tournament; Accuracy 0.55yd, 6X Magnification, 7 degree field angle, Pin-Seeking and Flagpole-Locking Vibration, Outdoor Laser Rangefinder Hunting Watching Climbing, Speed Measuring:18~300km/h- Flagpole locking and VibrationFlag Acquisition with Pulse Vibration Technology: provides the golfer a short vibrating to verify the laser rangefinder has locked on the flag and give you the right distance. The flagpole locking function support a distance up to 250yards (Flagpole only), continuous scan and flagpole lock function.- RELIABLE ACCURACY & VIEW CLEARMILESEEY range finder golf Accuracy can reach up to: 0.5M/0.55yard(other rangefinders can only reach to 1yard), measures up to 600m/660yard, 6X magnification, Eyepiece with adjustable Focal length and diopter 5D-You can observe directly without eyeglass within 500 degrees of myopia or within and 7 degree field angle with coated lens with fully muti-coated can give you more clearer and accurate measurement, perfect for golfer.- Premium Design & LIGHTWEIGHTWrapped with non-slip environmental friendly soft rubber gives you thoughtful and comfortable user experience; Compact design and pocket size, Lightweight is suitable for carrying while playing golf, hunting and doing outdoor activities with a premium carrying pouch with hook; EASY TO USE: mode button to switch the mode(Golf slope ON/OFF/Scan/Speed) and measurement button to measure to get the data accordingly.- SAFETY& SUPPORTMileseey laser golf rangefinder is a Class 1 laser and eye safety certificated with FDA(CFR21)
- APEXEL Rangefinder Laser GolfDeskripsi:Golf Slope Adjusted: Membantu menghitung kemiringan lapangan untuk pukulan yang lebih presisi.Satuan Ukur: Meters (M) / Yards (Y)Display: LCD internal (terlihat saat mengintip lensa)Desain: Ergonomis, Pocket-size (mudah dibawa dalam saku), dan material solid untuk penggunaan luar ruangan. Isi dalam Kemasan (Umum)1 x Laser Rangefinder APL-LRM6001 x Lanyard (Tali Gantung)1 x Kain Pembersih Lensa1 x Tas Penyimpanan Portabel1 x Panduan Penggunaan (User Manual)atribut:
- Battery Type (V): x CR2 3.0
- Color: Black
- Eyepiece Aperture (mm): 16
- Laser Safety: Class 1
- Laser Wavelength (nm): 905
- Material: Aluminum Alloy, ABS, and Silicone
- Measurement Accuracy (m): ± 1
- Measurement Range (m): 5-600
- Objective Lens Diameter (mm): 24
- Optical Zoom: 6x Magnification
- Product Dimension (mm): 120x72x41
- UNI-T LM Series Laser Rangefinders (Pengukur Jarak Laser)Deskripsi:LM Series Laser RangefindersUNI-T’s new LM series laser rangefinders enable accurate measurement of height, distance, and angle. The new speed measurement function adopts low power pulsed laser that is safe for the eyes. The new and improved LM series laser rangefinders are perfect tools for a wide variety of applications such as engineering surveying, navigation, golf and hunting.
- Duka Atuman Laser Rangefinder Telescope (Meteran Laser)Deskripsi:One machine with two functionsTR1 Scenic Telescope Rangefinder- Sightseeing Distance measuring Angle height- 1000m precision measurement | 6x HD optics- Comfortable one-handed controlRangefinder + Telescope Measuring and sightseeing Two machines in oneThe TR1 is an innovative design that can be used as both a rangefinder and a telescope, making it ideal for both professional surveying and leisurely sightseeing.Brighter and clearer imagesThe lens is customised with high-definition multi-layer coating, with less than 3% aberration, and the ultra-clear optical system makes the image clear and without dark corners, reproducing all the colours and sensations, giving users a comfortable experience.Highly translucent LCD screenNaked eye viewableFull optical, low dispersion glass lenses with a transmission rate of over 85% and a wide range of ±6D diopter to suit different users, nearsightedness, farsightedness and presbyopia can be observed with bare eyes.6x magnificationBeautiful views as far as the eye can seeWith its 6x golden magnification and 6.5° field of view, it is the ideal optical configuration for sightseeing measurements within a kilometre, allowing you to see the world without leaving home.Multiple measurement modesCompetent in more areasWith its own acceleration sensor, multiple measurement models can be switched at the touch of a button. Accurate distance measurement with plus or minus 0.5m. Straight, horizontal, vertical distance and angle data in seconds!*plus or minus 0.5m is the usual industry call, the actual accuracy error is ±(0.5m + Dx0.2%), D is the measurement distance.Moonlight lime + pearlescent white Fine glossy textureThe case is painted in multiple colours, moonlight lime + pearlescent white, with a fine metallic lustre, simple and uncomplicated, with a sense of technology.Precise and flexible focusingFast targeting of objectsThe large diameter soft silicone focusing wheel has a moderate resistance and is easy to adjust. The eyepiece is compatible with both naked eye observation and observation with a mirror, making the experience convenient and comfortable.Ergonomic designEasy one-handed controlErgonomically designed with a trapezoidal structure to suit the Asian hand, the small compact body fits better in the palm of the hand and operates smoothly without shaking, making it easy to travel with.Type-C lithium direct chargingLow power consumption for long lifeBuilt-in 420mAh Li-polymer battery, ultra-low measured power consumption, up to 210 minutes of continuous use on a full charge, Type-c standard charging port, stress-free charging for worldwide fun.*210 minutes maximum use time, test data under laboratory conditions at 100m distance, normal light level and 5 seconds/time frequency. In actual use, the measured endurance time will vary depending on the environment.atribut:
- Size (mm): 108x61x42
- Magnification: 6X
- Measuring Accuracy: ±(0.5m+Dx0.2%)
- Battery Specification: 420 mAh Li-ion battery
- Laser Type: Class I Invisible laser
- Field of View (⁰): 6.5
- Inclination (⁰): +89 to -89
- Measurement Unit: m/yd
- Measuring Distance (m): 3-1000
- Power Connector (VDC): Type-C 5
- Tilt Angle (⁰): +89 to -89
- SNDWAY Laser Rangefinder Monocular Golf Hunting (Meteran Laser)Deskripsi:Meteran laser spesialis untuk kebutuhan Golf.Dapat mengkalkulasi trajectory golf, mengukur jarak ke flag, sudut, dan fitur lainnya.atribut:
- Body: IP54
- STS Golf Laser RangefinderDeskripsi:The units can be switched between yards and meters, making it useful not only for golf but also for measuring distances at construction sites, etc. In addition to measuring straight-line distance, horizontal distance, elevation difference, and angle, The actual required distance (approximate) taking into account elevation differences can also be displayed. Continuous distance measurement is also easily possible. It is equipped with a golf mode that can accurately measure the distance to the pin flag.In addition to being used for golf, it can also be used to measure distances at various construction sites, or for sightseeing and watching sports.atribut:
- Height (mm): 73
- Included Accessories: Test CR2 lithium battery: 1 (DC3V), special case, strap, cleaner
- Measuring Range (m): 5m~600m(5.4YD~656YD)
- Power Supply: CR2 lithium battery x 1 (DC3V)
- Thickness (mm): 36
- Trusco Part No.: 269-1622
- Width (mm): 89
- Sojipro Digital Laser Distance Meter (Meteran Laser)Deskripsi:- Area, Volume Calculation- Pythagorean Proposition- Indirect Measurement- Add / Subtract Function- LCD With Backliteatribut:
- Accuracy (mm): ±1.5
- Power Supply: AAA batteries - 2pcs
- Inkersi Digital Measuring Tape Laser Rangefinder (Meteran Laser)Deskripsi:Model Number : digital laser rangefinder laser distance meter laser measureBrand Name : INKERSIOrigin : Mainland Chinaatribut:
- Continuous Measurement: Yes
- Max Storage: 99 units
- SNDWAY Laser Distance Meter with Measuring Tape (Meteran Laser & Meteran Manual)Deskripsi:SNDWAY Laser Distance Meter dengan Pita MeteranGabungan dari meteran konvesional dengan meteran modern yang canggih menggunakan laser menghasilkan meteran laser SNDWAY TM40. Sangat mudah untuk dibawa kemana-mana dan penggunaannya begitu praktisatribut:
- Dimensions (mm): 85.3x79.3x58.3
- Dual Range Mode: Yes
- Measurement Unit: m/inch/ft
- Power Supply: 2x AAA Battery
- Ribbon Length (m): 5
- Svbony Outdoor Binocularatribut:
- Color: Black
- Dimensions (mm): 132x120x44
- Magnification: 8x
- Prism Type: BK-7, Roof
- Minimum Focus Distance (m): 3.5
- Exit Pupil Diameter (mm): 4
- Eye Relief (mm): 13.6
- Eyecups: Twist-up
- Field Angle (⁰): 7.2
- Field Of View @ 1000m: 126m/1000 M
- Field Of View at 1000yds (ft): 378
- Field of View @1000yds (yds): 1000
- Focus System: Center
- Objective Lens Diameter (mm): 32
- Optical Coating: MC-Green
- Tripod Adaptable: Yes
- Waterproof And Fogproof: No
- APEXEL Binoculars Fixed FocusDeskripsi:Nikmati pengalaman observasi yang tajam dan imersif dengan teropong binokular APEXEL, pilihan ideal untuk aktivitas outdoor seperti birdwatching, konser, wisata alam, atau menonton pertandingan olahraga. Didesain dengan sistem optik profesional dan pembesaran kuat, teropong ini mampu menampilkan objek jauh dengan detail luar biasa dan kejernihan tinggi. Cocok bagi Anda yang menginginkan performa observasi maksimal dalam ukuran yang ringkas dan nyaman digunakan. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x APEXEL Teropong Binoculars Fixed Focus HD Vision 10x42 - APL-RB10X42A1 x Kain Lap Microfiber1 x Tali Gantungan1 x Tas Penyimpanan1 x Panduan Penggunaanatribut:
- Body Material: Synthectic Rubber
- Color: Black
- Dimensions (cm): 14.3x12.7x5.7
- Exit Pupil Diameter (mm): 4
- Eye Relief (mm): 13.6
- Eyepiece Lens Diameter (mm): 42
- Field of View (°): 5.8
- Lanyard Length (m): 11
- Lens Coating: Multi-Coated
- Lens Material: BAK4 Prism
- Objective Lens Diameter (mm): 42
- Optical Zoom: 60x Magnification
- Packaging Dimension (cm): 17x9x20
- Prism: Roof Prism
- Storage Bag Strap Length (m): 45
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- EZREN Digital Laser Distance Meter (Meteran Laser)Deskripsi:Ezren Meteran Laser Digital 60 Meter Rangefinder Distance- Area, Pengukuran Volume: Ya- Pythagoras Sekunder: Ya- Teorema Pythagoras tidak langsung: Ya- Penambahan dan Pengurangan: Ya- Pengukuran berkelanjutan: Ya- Pengukuran jarak tunggal: Yaatribut:
- Dimensions (mm): ±115x50x25
- Accuracy (mm): ± 2
- Measurement Units: m/in/ft /ft+in
- Battery Type: AAA 2 X 1.5V
- Button: Soft Rubber Button
- Historical Memory: 20
- Laser Class: Class 2
- Laser Type (Nm): 630-650, <1mW
- Operating Temperature (°C): 0-40
- Power Supply: AAA batteries - 2pcs
- Storage Temperature (°C): -10-60
- 3M Polyester Tape 8992 (Lakban Isolasi Listrik)atribut:
- Main application: Masking
- Tape Length (m): 65
- SNDWAY Digital Laser Meter Telescope Monocular Outdoor (Meteran Laser)Deskripsi:SNDWAY Monocular Meteran LaserMeteran laser terbaru yang sangat cocok digunakan untuk pengukuran outdoor untuk jarak jauh.Mudah digunakan dan dapat dikombinasi dengan tripod.Memiliki fitur untuk pengukuran jarak dan kecepatan objekatribut:
- Distance Accuracy (m): ±1
- Speed Accuracy (km/hour): ±5
Daftar Harga rangefinder Terbaru October 2026
| Mileseey Laser Rangefinder (Meteran Laser) | Rp1.799.900 |
| GVDA Laser Rangefinder Telescope Distance Meter | Rp2.299.900 |
| Mileseey Golf Laser Rangefinder (Meteran Laser) | Rp2.099.900 |
| APEXEL Rangefinder Laser Golf | Rp959.900 |
| UNI-T LM Series Laser Rangefinders (Pengukur Jarak Laser) | Rp709.900 |
| Duka Atuman Laser Rangefinder Telescope (Meteran Laser) | Rp2.399.900 |
| SNDWAY Laser Rangefinder Monocular Golf Hunting (Meteran Laser) | Rp1.799.900 |
| STS Golf Laser Rangefinder | Rp7.499.900 |
| Sojipro Digital Laser Distance Meter (Meteran Laser) | Rp459.900 |
| Inkersi Digital Measuring Tape Laser Rangefinder (Meteran Laser) | Rp879.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/imP111305670-1.jpg)

/hmP111305634-1.jpg)

/kvP112430751-1.jpg)
/1mP109205058-1.jpg)
/1zP106780071-1.jpg)

/4zP111301179-1.jpg)
/ebP111231515-1.jpg)
/91P111281325-1.jpg)



/djP105708487-2.jpg)
/a2P108488362-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Safety%20Thermoplastic%20(Gembok)/P102723421-1.jpg)
/nkP111427848-1.jpg)
/gmP106779598-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)