Duka Atuman Laser Rangefinder Telescope (Meteran Laser)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Size (mm)108x61x42
Magnification6X
Measuring Accuracy±(0.5m+Dx0.2%)
Battery Specification420 mAh Li-ion battery
Laser TypeClass I Invisible laser
Field of View (⁰)6.5
Inclination (⁰)+89 to -89
Measurement Unitm/yd
Measuring Distance (m)3-1000
Power Connector (VDC)Type-C 5
Tilt Angle (⁰)+89 to -89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One machine with two functions

TR1 Scenic Telescope Rangefinder
- Sightseeing Distance measuring Angle height
- 1000m precision measurement | 6x HD optics
- Comfortable one-handed control

Rangefinder + Telescope Measuring and sightseeing Two machines in one
The TR1 is an innovative design that can be used as both a rangefinder and a telescope, making it ideal for both professional surveying and leisurely sightseeing.

Brighter and clearer images
The lens is customised with high-definition multi-layer coating, with less than 3% aberration, and the ultra-clear optical system makes the image clear and without dark corners, reproducing all the colours and sensations, giving users a comfortable experience.

Highly translucent LCD screen
Naked eye viewable
Full optical, low dispersion glass lenses with a transmission rate of over 85% and a wide range of ±6D diopter to suit different users, nearsightedness, farsightedness and presbyopia can be observed with bare eyes.

6x magnification
Beautiful views as far as the eye can see
With its 6x golden magnification and 6.5° field of view, it is the ideal optical configuration for sightseeing measurements within a kilometre, allowing you to see the world without leaving home.

Multiple measurement modes
Competent in more areas
With its own acceleration sensor, multiple measurement models can be switched at the touch of a button. Accurate distance measurement with plus or minus 0.5m. Straight, horizontal, vertical distance and angle data in seconds!
*plus or minus 0.5m is the usual industry call, the actual accuracy error is ±(0.5m + Dx0.2%), D is the measurement distance.

Moonlight lime + pearlescent white Fine glossy texture
The case is painted in multiple colours, moonlight lime + pearlescent white, with a fine metallic lustre, simple and uncomplicated, with a sense of technology.

Precise and flexible focusing
Fast targeting of objects
The large diameter soft silicone focusing wheel has a moderate resistance and is easy to adjust. The eyepiece is compatible with both naked eye observation and observation with a mirror, making the experience convenient and comfortable.

Ergonomic design
Easy one-handed control
Ergonomically designed with a trapezoidal structure to suit the Asian hand, the small compact body fits better in the palm of the hand and operates smoothly without shaking, making it easy to travel with.

Type-C lithium direct charging
Low power consumption for long life
Built-in 420mAh Li-polymer battery, ultra-low measured power consumption, up to 210 minutes of continuous use on a full charge, Type-c standard charging port, stress-free charging for worldwide fun.
*210 minutes maximum use time, test data under laboratory conditions at 100m distance, normal light level and 5 seconds/time frequency. In actual use, the measured endurance time will vary depending on the environment.
Feature
- Flagpole Lock
- Horizontal Distance
- Linear Distance
- Slope Compensation
- Speed Measurement
- Vertical Distance
Use
Enjoy the beauty of the mirror Walking with you Leisure tourism + flora and fauna Bringing you closer to the world Event Performance Watch a good game Experience it all the time Exciting moments Outdoor Walking Know the road ahead of time Avoid unexpected hazards Construction work Engineering surveying aids Improving operational efficiency Golf Provides accurate data Exercise made easy

Ulasan Produk

Tidak ada ulasan

Halaman Terkait