Mileseey Laser Rangefinder (Meteran Laser)

Sebelum PPN:
Rp1.799.900 - Rp1.999.900
Spesifikasi
Measurement Range (m)600
Measuring Unitm/yd
Angle MeasurementYes
Diopter±5D
Diopter Adjustment MethodEye piece adjustment
Display ScreenLCD
Exit Pupil Diameter (mm)3.7
Eye Piece Diameter (mm)16
Eye SafetyFDA (CFR21)
Field of View (°)7
Laser ClassClass II
Laser Wavelength (nm)905
Magnification6X
Objective Lens Diameter (mm)22
Operating Temperature (°C)0~+40
Power Supply2x AAA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Clear View
- Fast Measurement
- Distance measurement with Fast Target Lock
- Speed Measurement
- Auto height
- Auto level
- Enviromental friendly material
- Outdoor play and activities for golf, hunting, climbing and watching etc

Ulasan Produk

Tidak ada ulasan

Halaman Terkait