Mileseey Golf Laser Rangefinder (Meteran Laser)

Sebelum PPN:
Rp2.099.900 - Rp7.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Legal for Tournament Play with Slope On/Off
Mileseey golf laser rangefinder devices with Golf slope ON/OFF, eligible for Golf Tournament; Accuracy 0.55yd, 6X Magnification, 7 degree field angle, Pin-Seeking and Flagpole-Locking Vibration, Outdoor Laser Rangefinder Hunting Watching Climbing, Speed Measuring:18~300km/h
- Flagpole locking and Vibration
Flag Acquisition with Pulse Vibration Technology: provides the golfer a short vibrating to verify the laser rangefinder has locked on the flag and give you the right distance. The flagpole locking function support a distance up to 250yards (Flagpole only), continuous scan and flagpole lock function.
- RELIABLE ACCURACY & VIEW CLEAR
MILESEEY range finder golf Accuracy can reach up to: 0.5M/0.55yard(other rangefinders can only reach to 1yard), measures up to 600m/660yard, 6X magnification, Eyepiece with adjustable Focal length and diopter 5D-You can observe directly without eyeglass within 500 degrees of myopia or within and 7 degree field angle with coated lens with fully muti-coated can give you more clearer and accurate measurement, perfect for golfer.
- Premium Design & LIGHTWEIGHT
Wrapped with non-slip environmental friendly soft rubber gives you thoughtful and comfortable user experience; Compact design and pocket size, Lightweight is suitable for carrying while playing golf, hunting and doing outdoor activities with a premium carrying pouch with hook; EASY TO USE: mode button to switch the mode(Golf slope ON/OFF/Scan/Speed) and measurement button to measure to get the data accordingly.
- SAFETY& SUPPORT
Mileseey laser golf rangefinder is a Class 1 laser and eye safety certificated with FDA(CFR21)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait