Beli radio fm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ETON Shortwave Radio
    Mulai

    Rp1.299.900

    ETON Shortwave Radio
    Deskripsi:
    These portable shortwave radios receive AM, FM, and SW wavelength frequencies.
    atribut:
    • UNSPSC: 52161511
    • Color: Mineral Gray
    • Display Screen Type: LCD
    • Display Type: Digital
    • Output Type: Headphone
  2. Alinco Radio Marine
    Mulai

    Rp2.299.900

    Alinco Radio Marine
    Deskripsi:
    Radio Marine Alinco DR-MX15 radio terbaru dari Alinco Jepang dengan power output 25 Watt untuk digunakan di kapal
    atribut:
    • Frequency Stability (ppm): ±10
    • Current Consumption (A): 5 (Max audio output) 5.5 (TX 25W) / 1.5 (TX 1W)
    • Operating Temperature (°C): -20 to 60
    • Antenna Impedance (ohm): 50
    • Dimensions (mm): 153x67x152
    • Ingress Protection: IPX7
  3. Morris Supreme+ Full Body Harness
    Mulai

    Rp469.900

    Morris Supreme+ Full Body Harness
    atribut:
    • Capacity (kg): 150
    • Quantity per Box: 4
  4. INOAC Kasur Lipat EOQ D.20
    Mulai

    Rp639.900

    INOAC Kasur Lipat EOQ D.20
    atribut:
    • Density Type: EOQ D.20
    • Foam Color: Yellow
  5. Icom Marine Two-Way Radio
    Mulai

    Rp11.999.900

    Icom Marine Two-Way Radio
    Deskripsi:
    Vehicle-mount and desktop marine radios attach to or sit on surfaces to serve as communication stations in applications that require more output power and range than handheld radios.
    atribut:
    • UNSPSC: 43191510
    • Band Type: VHF
    • Channel Scan: Yes
    • Digital Radio Technology: DSC
    • Display Qty: 1
    • Display Sell UOM: EA
    • Display Type: Alphanumeric
    • Encryption Capable: No
    • FCC License Required: Yes
    • Frequency Range (MHz): 156.05-163.275
    • IP Rating: IPX7
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): -4
    • Navigation Aids: GPS
    • Number of Marine Channels: 88
    • Output Power (W): 25
    • Radio Application: Marine
    • Radio Transmission: Analog and Digital
    • Radio Type: Vehicle-Mounted
    • Repeater Capable: Yes
    • Standards: FCC Part 80
    • Voltage (V): 14 DC
    • Waterproof: Yes
  6. ELPA (Asahi Electric) World Radio Shortwave / Longwave / FM / AM / AIR
    Mulai

    Rp1.399.900

    ELPA (Asahi Electric) World Radio Shortwave / Longwave / FM / AM / AIR
    Deskripsi:
    World radio preset memory that can receive MW (AM), FM stereo, SW (short wave), LW (long wave), AIR (air band) 100 stations can be registered in each mode Auto scan function that can automatically select broadcasting stations Operate even in the dark Easy backlit LCD Convenient time display / alarm clock & sleep function Equipped with squelch function to block noise when there is no signal (in air band)
    atribut:
    • Battery Life (hour): MW (AM) / approx. 70, FM / approx. 60, SW / approx. 50, LW / approx. 70, AIR / approx. 50 (when using speakers / when using AA alkaline batteries)
    • Mass (g): Approx. 178 (excluding batteries)
    • Outer dimensions, Width W x Height H x Depth D (mm): About 128 x 78 x 32
    • Output Terminal: DIA3.5mm stereo Mini jack
    • Power Supply: DC3V AA batteries x 2 (sold separately), DC4.5V 300mA (using optional AC adapter) (JEITA polarity unified type)
    • Receiving Frequency: FM:76~108MHz(MW 9k step)/87~108MHz(MW 10k step)/MW(AM):522~1620kHz(9k step)/520~1710kHz(10k step)/SW:2300~26100kHz/LW:153~279kHz/AIR:118~137MHz
    • speaker: 25Ω 0.5W
  7. Uniden CB Two-Way Radio
    Mulai

    Rp2.299.900

    Uniden CB Two-Way Radio
    Deskripsi:
    Vehicle-mounted CB radios are convenient when driving or communicating from home or work. They are compact, easy to use, and have a microphone on the cord for mobile use.
    atribut:
    • UNSPSC: 43191510
    • Channel Capacity: 40
    • Frequency Range (MHz): 26 to 27
    • Output Power (W): 4
  8. Alinco Radio Rig
    Mulai

    Rp2.999.900

    Alinco Radio Rig
    Deskripsi:
    Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
  9. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  10. Venom Gear Studio Speaker Bluetooth
    Mulai

    Rp2.099.900

    Venom Gear Studio Speaker Bluetooth
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  11. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  12. Polytron Smart TV 4K UHD HDR
    Mulai

    Rp4.399.900

    Polytron Smart TV 4K UHD HDR
    Deskripsi:
    Smart 4K Ultra HD dengan High Dyamic Range, menampilkan gambar dengan detail dan warna yang akurat.- High Dyamic Range 10- 4K Upscalling dan 4K Upstreaming- Soundwave (tranmit audio)- Screen Mirroring- Support Netflix, Youtube, Prime Video- Digital TV (DVB -T2)
Daftar Harga radio fm Terbaru March 2026
ETON Shortwave RadioRp1.299.900
Alinco Radio MarineRp2.299.900
Morris Supreme+ Full Body HarnessRp469.900
INOAC Kasur Lipat EOQ D.20Rp639.900
Icom Marine Two-Way RadioRp11.999.900
ELPA (Asahi Electric) World Radio Shortwave / Longwave / FM / AM / AIRRp1.399.900
Uniden CB Two-Way RadioRp2.299.900
Alinco Radio RigRp2.999.900
Polytron Professional Active SpeakerRp1.999.900
Venom Gear Studio Speaker BluetoothRp2.099.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)