Beli pilot lamp idec di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Pilot Light Dome (Lampu Indikator)
    Mulai

    Rp60.900

  2. IDEC Pilot Light Jumbo (Lampu Indikator)
    Mulai

    Rp629.900

    IDEC Pilot Light Jumbo (Lampu Indikator)
    atribut:
    • Mounting Hole Diameter P (mm): 22
  3. IDEC Pilot Light 22 Large Dome LED HW Series (Lampu Indikator)
    Mulai

    Rp679.900

    IDEC Pilot Light 22 Large Dome LED HW Series (Lampu Indikator)
    atribut:
    • Shape: Round
    • Rated Voltage (V): AC/DC 24
    • Type of Connection: Round hole (22mm)
    • Light Source: LED
    • Light Color: Amber
    • Mounting Hole Diameter (mm): 22
  4. DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp8.900

    DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Indicator Lamp. Anti Shatter.
  5. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  6. IDEC Pilot Lamp Round Protruding LED HW Series (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp209.900

    IDEC Pilot Lamp Round Protruding LED HW Series (Lampu Pilot/Lampu Indikator)
    atribut:
    • Shape: Round
    • Light Source: LED
    • Mounting Hole Diameter (mm): 22
  7. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp37.900

  8. KOKUYO Card Ring (Packed)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp57.900

    KOKUYO Card Ring (Packed)
    Deskripsi:
    atribut:
    • Body Material: Mild steel wire (nickel plating)
  9. IDEC Pilot Light 30mm (Lampu Indikator)
    Mulai

    Rp559.900

    IDEC Pilot Light 30mm (Lampu Indikator)
    atribut:
    • Diameter (mm): 30
    • Voltage (V): 100/110 AC
  10. Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp209.900

    Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Standardized high-brightness LED Shoko product Pari-kun. Easy to add / replace contacts / transformers. Wiring from two directions. Achieved the industry's shortest depth Emergency stop using a trigger action mechanism that comes standard with a protective cover for live parts. Standard push button switch (compliant with IEC and EN standards). UL / CSA standard and TUV (EN standard) certified as standard products CE marked
  11. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  12. IDEC Selector Switch with Key (Saklar Selektor Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  13. IDEC Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp199.900

    IDEC Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    SS terminals with finger protection structure provide safety and labor savings. Integrated terminal cover structure and finger protection for ultimate safety. Rolling contact and rake processing contact for self-cleaning contact area. Jet-proof and oil-proof type [IP65] to prevent water and oil from entering. Full range of voltages to meet worldwide needs. UL, CSA certified, and EN standard compliant.
    atribut:
    • Ambient Humidity to Use: 45% to 85% (with no condensation)
    • Insulation Resistance (MΩ): 100 or more (DC500V mega)
    • Product Name: Pilot light
    • Protection Class: IP65
    • Shape: Round flat type (name type)
    • Storage Temperature (°C): -40 to 80 (no icing)
    • Terminal Shape: M3.5 screw terminal
    • Type: Finished product
    • Vibration Resistance (Destruction): 30Hz, 1.5mm single amplitude
    • Vibration Resistance (Malfunction): 5-55Hz, single amplitude 0.5mm
Daftar Harga pilot lamp idec Terbaru October 2026
IDEC Pilot Light Dome (Lampu Indikator)Rp149.900
IDEC Pilot Light Dome (Lampu Indikator)Rp60.900
IDEC Pilot Light Flush (Lampu Indikator)Rp60.900
IDEC Pilot Light Jumbo (Lampu Indikator)Rp629.900
IDEC Pilot Light 22 Large Dome LED HW Series (Lampu Indikator)Rp679.900
DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Rp8.900
IDEC Selector Switch (Saklar Selektor)Rp67.900
IDEC Pilot Lamp Round Protruding LED HW Series (Lampu Pilot/Lampu Indikator)Rp209.900
IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)Rp37.900
KOKUYO Card Ring (Packed)Rp57.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)