Fuji Electric Push Button Switch Illuminated AR22 Series Flat (Φ24) (Saklar Tombol/Saklar Tekan)

Sebelum PPN:
Rp309.900 - Rp389.900
Spesifikasi
Button ShapeRound (flat)
Contact Configuration1a1b
Electrical DurabilityMore than 500,000 times with AC220V6A; 1 million times or more at AC220V3A
FrameRound frame
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Light SourceLED
Mechanical Durability5 million times or more
Protection ClassIP65
Relative Humidity45~85% RH (at -5~+ 40 ° C) (with no freezing or condensation)
Short Circuit Protection DeviceFuse 15A
Storage Temperature (°C)-40~+80
Terminal ShapeScrew terminal
Terminal screwM3.5 plus/minus screw with square washer (self-lifting type)
TypeIlluminated
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-brightness LED Shoko product "Pikari-kun" is standardized. The back mounting method of the operation unit eliminates the need for adjustment by panel thickness.
Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cover is attached as standard. An emergency stop push button switch that uses a trigger action mechanism is available (IEC, EN standard)
Can be used for panel cut size Φ25.5mm Standard product UL / CSA standard and TUV (EN standard) certified
CE mark is displayed

Ulasan Produk

Tidak ada ulasan