Beli pulley sabuk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EVN SP Pulley (Pulli Sp)
    Mulai

    Rp2.099.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  2. INNOTECH SNS NS V Pulley
    Mulai

    Rp279.900

    INNOTECH SNS NS V Pulley
    atribut:
    • Material: Gray cast iron
    • Number of Grooves: 1
    • Bottom Hole Diameter (mm): 9
    • Width (mm): 20
    • Diagram Number: 2
    • Purpose of Use: For belt conduction.
  3. TRUSCO Simple Pulley (Shackle)
    Mulai

    Rp769.900

    TRUSCO Simple Pulley (Shackle)
    Deskripsi:
    Use:Pulled work on hanging luggage, etc.
    atribut:
    • Material: Steel
    • Number of Wheels: 1
  4. EVN Bushing Pulley SPA (Busing Pulli)
    Mulai

    Rp389.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  5. EVN SP Pulley
    Mulai

    Rp589.900

    EVN SP Pulley
    atribut:
    • Material: Gray cast iron
  6. H.H.H. Steel Pulley Snatch
    Mulai

    Rp369.900

    H.H.H. Steel Pulley Snatch
    atribut:
    • Material: Steel
    • Specification: Oil-bearing metal insert
  7. H.H.H. Strong Pulley
    Mulai

    Rp1.099.900

    H.H.H. Strong Pulley
    atribut:
    • Material: Steel
    • Specification: Snatch type
  8. INNOTECH SNS JIS V Pulley
    Mulai

    Rp319.900

    INNOTECH SNS JIS V Pulley
    Deskripsi:
    -All of SNS's JIS V Pulleys are processed with a balancing machine to measure their balance and perform balancing processing, so they have highly-accurate good balance and can be used in high-speed rotating machines as they are.-For belt conduction.
    atribut:
    • Material: Gray Cast Iron
  9. Mitsuboshi Timing Pulley H Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

  10. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  11. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  12. BANDO Belt Green Seal A Type (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  13. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  14. Kanemitsu Ns Standard V Pulley B-1
    Mulai

    Rp129.900

    Kanemitsu Ns Standard V Pulley B-1
    atribut:
    • Dimension W (mm): 24
    • Groove Shape: B
    • Type: V pulley
  15. SKF Pulleys 3SPC
    Mulai

    Rp1.799.900

    SKF Pulleys 3SPC
    Deskripsi:
    Wedge belt pulleys are designed to be used with wedge belts. They are available with one or several grooves, enabling multiple belts to run in parallel. The pulleys are easily mounted on the shafts using the appropriate taper bushings.
    atribut:
    • Material: Cast Iron
    • Number of Grooves: 3
    • Section: SPC
    • Width, Total (mm): 85
  16. H.H.H. Simple Pulley, No Becket, Snatch Type
    Mulai

    Rp959.900

    H.H.H. Simple Pulley, No Becket, Snatch Type
    atribut:
    • Material: Steel
    • Specification: Without becket
    • Number of Wheels: 1
  17. Mitsuboshi Timing Pulley Finished Product (Starquick) S8M Width 15mm (Iron, Black Dye)
    Mulai

    Rp1.899.900

    Mitsuboshi Timing Pulley Finished Product (Starquick) S8M Width 15mm (Iron, Black Dye)
    atribut:
    • Type: Timing pulley
    • Processing: Two tapping processes (on the key, 120 degree position)
    • Shape: With flange
    • Surface Treatment: Black dye
Daftar Harga pulley sabuk Terbaru March 2026
EVN SP Pulley (Pulli Sp)Rp2.099.900
INNOTECH SNS NS V PulleyRp279.900
TRUSCO Simple Pulley (Shackle)Rp769.900
EVN Bushing Pulley SPA (Busing Pulli)Rp389.900
EVN SP PulleyRp589.900
H.H.H. Steel Pulley SnatchRp369.900
H.H.H. Strong PulleyRp1.099.900
INNOTECH SNS JIS V PulleyRp319.900
Mitsuboshi Timing Pulley H TypeRp569.900
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp709.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)