Beli pully di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Pully Aluminium Heavy Duty For (Electromotor)atribut:
- Type Belt: A
- Goldentech Pressure Roots Blower GT SeriesDeskripsi:GOLDENTECH provides you with the most professional wastewater treatment devices.GOLDENTECH is a leading aeration tank pump manufacturer. Pressure Tri-lobe Roots Blowers is a new series designed for sewage treatment equipment to provide high-efficiency pneumatic conveying solutions. With the powerful airflow volume, they can stably transmit the oxygen to the aeration tank, achieving the required oxygen demand (BOD/COD), and activating the microorganisms in the water to improve filtration and sewage purification efficiency. The sturdy and durable rotors by GOLDENTECH advanced CNC technology of manufacturing and design provide wastewater treatment equipment with reliable performance, low noise, and low pulsation compression.Include: Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Rubber Flexible Joint, Inlet Silencer (Suction), Adaptop/T-Joint + Assesories (Pressure Safety Valve - Pressure Gauge - Ball Valve) dan Check Valve.Exclude: Elektro Motor, Pully Elektro Motor, Van Belt dan Baut.
- Kanemitsu Ns Standard V Pulley B-1atribut:
- Dimension W (mm): 24
- Groove Shape: B
- Type: V pulley
- Everon VP Pulley A2 Shaft Hole Finished Product (Shaft Hole + Keyway)atribut:
- Belt: A type
- Groove Shape: A
- Number of Flutes: 2
- Rim Width (mm): 36
- Type: VP pulley
- TB WOOD S PulleyDeskripsi:Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Material: Cast Iron
- Kanemitsu Ns Standard V Pulley B-2atribut:
- Type: V pulley
- Dimension W (mm): 44
- Groove Shape: B
- Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- TRANZGEAR WPO Series Gearbox Worm ReducerDeskripsi:Single WP Series
- GREATECH Root BlowerDeskripsi:Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
- Futsu Root Blower OnlyDeskripsi:Include : Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Inlet Silencer (Sunction) dan Adaptor / T-Joint + Accessories (Pressure Safety Valve - Pressure Gauge Ball - Ball Valve)Exclude : Elektro Motor, Pully Elektro Motor, Van Belt dan Baut
- Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)Deskripsi:-A single-operation free rotation system has been employed to improve operability.-A rustproofing treatment has been applied around the brake to prevent biting.-The tip of the hook has been shortened, making the slinging wires, etc. less likely to come ofatribut:
- Rated Load: 3.2t
- Standard Lift: 1.5m
- Min Distance Between Hooks: 420mm
- Lever Length (mm): 360
- Futsu Root Blower Complete Set Electro MotorDeskripsi:Exclude: Outlet Silencer (Discharge), Wafer Check Valve, Rubber Flexible Joint, and Rubber Mounting (Optional)
- INNOTECH SNS NS V Pulley NS2Deskripsi:-The safest and easy to handle product because the material quality is uniform and the wall thickness is strong.-Dimensional precision is perfect with reference to JIS standards and quality control.-For belt conduction.atribut:
- Pilot Hole Diameter: 9mm
- Diagram Number: 1
- Material: Gray Cast Iron
- Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)Deskripsi:Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspensionatribut:
- Load Capacity (t): 0.5
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
Daftar Harga pully Terbaru October 2026
| Wipro Pully Aluminium Heavy Duty For (Electromotor) | Rp32.900 |
| Goldentech Pressure Roots Blower GT Series | Rp20.999.900 |
| Elephant Parts for Chain Hoist | Rp139.900 |
| YamamaxPRO Body Pump | Rp509.900 |
| Kanemitsu Ns Standard V Pulley B-1 | Rp139.900 |
| Everon VP Pulley A2 Shaft Hole Finished Product (Shaft Hole + Keyway) | Rp679.900 |
| TB WOOD S Pulley | Rp429.900 |
| Kanemitsu Ns Standard V Pulley B-2 | Rp199.900 |
| Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik) | Rp929.900 |
| TRANZGEAR WPO Series Gearbox Worm Reducer | Rp789.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ilP108536669-1.jpg)




/3yP111059142-1.jpg)


/4qP102120170-2.jpg)



/P102795792-1.jpg)



/iuP105412678-1.jpg)
/67P105858223-1.jpg)
/P103023683-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)