Beli pt100 temperature sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JUMO PT100 Temperature Sensor
    Mulai

    Rp5.399.900

    JUMO PT100 Temperature Sensor
    Deskripsi:
    Dtrans T100 Screw In RTD Temperature ProbesA range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistancevalue into a current signal)Stainless steel sheath materialConfiguration by setup program via USB interfaceIP67 ingress protection
    atribut:
    • Probe Diameter (mm): 6
    • Sensor Type: PT100
  2. TEMPCO Threaded RTD Prob
    Mulai

    Rp2.799.900

    TEMPCO Threaded RTD Prob
    Deskripsi:
    These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (°C): ±0.15/±0.06 ohm at 0
    • Brand: TEMPCO
    • Connector Type: Connection Head with Terminal Block
    • Fitting Type (inch): 1/2 MNPT
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Head Connection (inch): 1/2 MNPT
    • Head Material: Aluminium
    • Includes Signal Converter: No
    • Includes Thermowell: No
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -18
    • Minimum Temperature (°F): 0
    • Number of wires: 3-Wire
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.25
    • Probe Sheath Material: 316 Stainless Steel
    • Process Mounting (inch): 1/2 NPT
    • Resistance (ohm): 100
    • Rtd Type: 3-Wire Pt100
    • Sensor Type: RTD
    • Temperature Range (°C): -18 to 200
    • Temperature Range (°F): 0 to 392
  3. OMRON Temperature Sensor (Regular-Use Type) E52 0-450°C (in dry air)
    Mulai

    Rp819.900

    OMRON Temperature Sensor (Regular-Use Type) E52 0-450°C (in dry air)
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    atribut:
    • Temperature Range (°C): 0 to +450 (in dry air)
  4. Ika Laboratories Temperature Sensor Viscometer
    Mulai

    Rp3.199.900

    Ika Laboratories Temperature Sensor Viscometer
    Deskripsi:
    PT 100.8Temp. sensor, baja tahan karat, Ø3 mm, 75 mm untuk viskometer ROTAVISC
    atribut:
    • Cable Length (mm): 1050
    • Diameter of Probe Tube (mm): 3
    • Immersion Depth Min. (mm): 20
    • Length of Probe Tube (mm): 254
    • Material of Probe Tube: stainless steel 1.4571
    • Permissible Ambient Temperature (°C): 5 to 40
    • Probe Type: Immersion Probe
    • Response Time t9/10 (s): 10
    • Temperature Control Accuracy (Kelvin): ± (0.15 + 0.2% o.Mv.)
    • Temperature Measurement Accuracy (Kelvin): ± (0.15 + 0.2% o.Mv.)
    • Temperature Measurement Range (°C): -100 to 300
    • Vacuum Sensor Type: PT100 (DIN IEC 751 Class A)
  5. OMRON Temperature Sensor (Regular-Use Type) E52 900°C or less
    Mulai

    Rp2.099.900

    OMRON Temperature Sensor (Regular-Use Type) E52 900°C or less
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    atribut:
    • Wire Type: K
    • Lead Wire: Vinyl coating
    • Temperature Range (°C): 900 or less
  6. Endress Hauser PT100 Temperature Sensor
    Mulai

    Rp5.999.900

    Endress Hauser PT100 Temperature Sensor
    Deskripsi:
    iTHERM ModuLine TM101Industrial modular thermometerTM101-AACCA6BC1A1A1Fundamental metric RTD/TC direct contact thermometer for a wide range of industrial applications
  7. OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)
    Mulai

    Rp819.900

    OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    atribut:
    • JIS Class: 2 (0.75 class)
    • Temperature Range (°C): 0 to +750 (in dry air)
  8. Ika Laboratories Temperature Sensor Stainless Steel
    Mulai

    Rp5.999.900

    Ika Laboratories Temperature Sensor Stainless Steel
    Deskripsi:
    PT 1000.60 Temperature sensor, stainless steelTerbuat dari stainless steel, digunakan untuk RCT basic safety control dan RET basic.
    atribut:
    • Material of Probe Tube: stainless steel 1.4571
    • Response Time t9/10 (s): 10
  9. MYCOM Thermo Resistance Bulb
    Mulai

    Rp4.299.900

    MYCOM Thermo Resistance Bulb
    Deskripsi:
    Resistance Temperature Detector with element Pt100 Class B (100 Ω at 0°C), conform with JIS C1604.Usually used for accurate measurement of refrigerant temperature inside pressure vessel (High Receiver, Low Receiver, Intercooler, etc.). Compatible with refrigerant Ammonia and Freon.
  10. OMRON Temperature sensor general purpose type E 52
    Mulai

    Rp1.499.900

    OMRON Temperature sensor general purpose type E 52
    Deskripsi:
    A wide variety of high precision temperature sensor series. The temperature sensor is used as a heat sensitive part of the temperature controller.
  11. Non Brand Temperature Sensor
    Mulai

    Rp399.900

    Non Brand Temperature Sensor
    atribut:
    • Cable Length (m): 2
    • Probe Length (mm): 98
    • Probe Diameter (mm): 5
    • Probe Material: Stainless
    • Measurement Range (°C): -50 to 400 (-58-752 F)
    • Thread: M8 with nut
  12. SIEMENS Duct Temperature Sensor
    Mulai

    Rp589.900

    SIEMENS Duct Temperature Sensor
    Deskripsi:
    QAM2110.040 - Duct temperature sensor 400 mm, Pt100
  13. OMRON Temperature Sensor (Regular-Use Type) E52 0-650°C (in dry air)
    Mulai

    Rp819.900

    OMRON Temperature Sensor (Regular-Use Type) E52 0-650°C (in dry air)
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    atribut:
    • JIS Class: 2 (0.75 class)
    • Type: Exposed-lead model
    • Dimension L (mm): 55
    • Dimensions d (mm): 8
    • Material: (Sheath) ASTM316L
    • Method: Non-ground Type
    • Temperature Range (°C): 0 to +650 (in dry air)
    • Terminal Shape: Y-type crimp terminal for M3.5
    • Wire Type: K
  14. OMRON Temperature Sensor (Regular-Use Type) E52 -196 - 450°C (in dry air)
    Mulai

    Rp2.399.900

    OMRON Temperature Sensor (Regular-Use Type) E52 -196 - 450°C (in dry air)
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    atribut:
    • Wire Type: Pt100
    • Temperature Range (°C): -196 to +450 (in dry air)
  15. OMRON Temperature Sensor (Regular-Use Type) E52
    Mulai

    Rp759.900

    OMRON Temperature Sensor (Regular-Use Type) E52
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
  16. TESTO Professional-grade thermometer with Pt100 sensor, high-precision temperature probe 0614 0235
    Mulai

    Rp47.999.900

    TESTO Professional-grade thermometer with Pt100 sensor, high-precision temperature probe 0614 0235
    Deskripsi:
    Highest system accuracy: ±0.05°C (using high-precision digital probe) - Not affected by the accuracy of the main unit, achieving high accuracy of ±0.05°C! Up to three temperature probes can be connected simultaneously (two thermocouple sockets, one Pt100 socket). Displays temperature difference, maximum, minimum and average values. Acoustic alarm. Data can be printed out on-site using a desktop infrared printer (optional). Easy-to-read backlit display. Protection class: IP65. Main unit memory capacity: Approximately 10,000 data items. Data can be managed and analyzed using the included dedicated software. Measurement data is assigned to each measurement location and saved. The user profile function makes operation more efficient. There are two calibration points: 25°C and 80°C (calibration set with the main unit and Pt100 high-precision temperature digital probe).*We do not deliver to private homes (detached houses or apartment buildings). *The main unit comes with a Pt100 high-precision temperature digital probe (0614 0235).
    atribut:
    • AS ONE Part Number: 61-0104-18-56
    • Calibration Certificate: General proofreading
    • Measurement Temperature Range (°C): Main body: -200 to 1760/Pt100 sensor: -200 to 800/Pt100 sensor (high precision digital probe): -80 to 300/K thermocouple sensor: -200 to 1370/T thermocouple sensor: -200 to 400/J Thermocouple sensor: -200~1000/S Thermocouple sensor: 0~1760
    • Part Number: Testo735-2 (General calibration (English))
  17. AS ONE Option For Digital Temperature Controller
    Mulai

    Rp1.899.900

    AS ONE Option For Digital Temperature Controller
    atribut:
    • AS ONE Part Number: 1-4597-11
    • Diameter (mm): 4.0×200
Daftar Harga pt100 temperature sensor Terbaru March 2026
JUMO PT100 Temperature SensorRp5.399.900
OMRON Temperature Sensor (Dedicated Type) E52Rp509.900
TEMPCO Threaded RTD ProbRp2.799.900
OMRON Temperature Sensor (Regular-Use Type) E52 0-450°C (in dry air)Rp819.900
Ika Laboratories Temperature Sensor ViscometerRp3.199.900
OMRON Temperature Sensor (Regular-Use Type) E52 900°C or lessRp2.099.900
Endress Hauser PT100 Temperature SensorRp5.999.900
OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)Rp819.900
Ika Laboratories Temperature Sensor Stainless SteelRp5.999.900
MYCOM Thermo Resistance BulbRp4.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait