RS PRO PT100 sensor RS Pro PT100 Class B

Sebelum PPN:
Rp4.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT100 Probe Length = 100mm Probe Diameter = 6mm Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +450°C Terminal Type = Connection Head Probe Material = Stainless Steel Process Connection = BSP 1/2 Applicable Cable Diameter = M16 Number of Wires = 4 Accuracy = Class B PRT with small KNS head. PT100 4 wire class B resistance thermometer with small KNS head. Various probe lengths available 6 mm diameter, 316 stainless steel IP67 aluminum alloy weatherproof connection head Sensor temperature range: -100 to +450 °C Meets IEC751

Ulasan Produk

Tidak ada ulasan