Beli pressure reducing valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- TONATA Pressure Reducing Valve (Perlengkapan Alat Pemadam)Deskripsi:Pressure Reducing Valve / Pengatur Tekanan Air 1 InchValve ini berfungsi untuk menurunkan tekanan dari satu tempat ke tempat lainnya. Perbedaan tekanan yang terjadi diakibatkan oleh jarak, ketinggian, topografi, dan sebagainya.Misalnya pada sebuah apartemen lantai 3 dengan ketinggaian 5 meter dari tanah, tekanan yang ada pada lantai dasar dan di lantai 3 tentu berbeda. Semakin tinggi sebuah bangunan maka semakin rendah tekanan. Oleh sebab itu, perlu dipasang pressure reducing valve untuk mengatasi masalah tersebut.Include dengan Pressure Gaugeatribut:
- Diameter (inch): 1
- Material: Quality Brass
- Weflo Pressure Reducing ValveDeskripsi:- Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)atribut:
- Body Material: Ductile Iron
- Bonnet Material: Ductile Iron
- Pressure Reducing Pilot Material: Bronze
- Seat Disc Material: NBR/EPDM
- Seat Material: Stainless Steel
- Spring Material: Stainless Steel
- Stem Material: Stainless Steel
- Victaulic Bermad Pressure Reducing Valve ULFM (Katup Tekanan)atribut:
- Pressure (bar): 25
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Seriesatribut:
- Maximum Temperature (°C): 220
- ZURN WILKINS Pressure Reducing Automatic Control ValvesDeskripsi:These pressure-reducing control valves automatically reduce a fluctuating higher upstream pressure to a constant lower downstream pressure, regardless of varying flow rates.atribut:
- UNSPSC: 40141609
- Body Material: Ductile Iron ASTM A536
- Coating: Epoxy Coated FDA Approved
- Connection Type: Flanged
- Cover Material: Ductile Iron
- Elastomer Material: Buna N
- Manufacturer Part Number: 3-ZW209
- Max. Continuous Flow Rate (gpm): 460
- Max. Intermittent Flow Rate (gpm): 600
- Maximum Fluid Temperature (°F): 140
- Nut Material: 304 Stainless Steel
- Operating pressure: 150
- Pilot Adjustment Range: 15 to 150
- Pipe Size (inch): 3
- Port Size: 3x3
- Spring Material: 302 Stainless Steel
- Standards: ANSI Class 150 Flanges
- Stem Material: 304 Stainless Steel
- Trim Material: 304 Stainless Steel
- Valve Type: Pressure Reducing
- ZURN WILKINS Pressure Reducing Valveatribut:
- UNSPSC: 31160000
- HONEYWELL Screw Pressure Reducing ValveDeskripsi:APPLICATIONAccording EN 806-2 pressure reducing valves of this type protect household water installations against excessive pressure from the supply. They can also be used for industrial or commercial applications within the range of their specification. By installing a pressure reducing valve, pressurisation damage is avoided and water consumption is reduced.The set pressure is also maintained constant, even when there is wide inlet pressure fluctuation. Reduction of the operating pressure and maintaining it at a constant level minimizes flow noise in the installation.atribut:
- Connection Type: External Threaded Connection Set On In And Outlet
- Filter Bowl: Clear
- Maximum Inlet Pressure with Clear Filter Bowl (bar): 16
- Maximum Operating Temperature Medium with Clear Filter Bowl (°C): 40
- Medium: Drinking water
- Minimum Pressure Drop (bar): 1
- Outlet Pressure (Bar): 1.5-6
- Preset Outlet Pressure (bar): 3
- ANEST IWATA Pressure Reducing ValveDeskripsi:With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.atribut:
- Material: Body wetted part / aluminum
- Pressure Adjustment Range (MPa): 0-0.6
- Primary Pressure (MPa): (Maximum) 2.5
- Maximum Flow Rate (L/minute): 2.0
- VENN RD3HA-BH FC Pressure Reducing Valve [Screw Included]Deskripsi:It is a direct acting pressure reducing valve used for small flow rates that cannot be controlled by the pilot type, and has excellent features such as good pressure control characteristics, a wide adjustment pressure range, and SUS (for steam).atribut:
- Material (Main Unit): FC (Gray Cast Iron)
- Type: Direct Acting
- Fluid Temperature (°C): 5 - 80
- Allowable Leakage: None (Pressure Gauge Visual Inspection)
- Dead End Shut-off (MPa): 0.02 or less
- End Connection: JIS Rc screw
- Fluid viscosity (cSt): 150 or less
- Material (Valve Member): C3604/NBR baking
- Material (Valve Seat): SUS
- Maximum Decompression Ratio: 15:01:00
- Minimum Pressure Differential Before and After Valve (MPa): 0.02
- Primary Side Suitable Pressure (MPa): 1 or less
- Secondary Pressure Adjustment Range (MPa): 0.035 - 0.5
- Suitable fluid: Air, gas, liquid
- Yoshitake Pressure Reducing Valve (Water)Deskripsi:-A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
- WATTS Pressure Reducing Automatic Control ValvesDeskripsi:These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 40141609
- Body Material: Ductile Iron ASTM A536
- Coating: Fusion Bonded Epoxy Lined and Coated
- Cover Material: Ductile Iron
- Elastomer Material: Buna N
- Maximum Fluid Temperature (°F): 160
- Nut Material: 304 Stainless Steel
- Pilot Adjustment Range: 30 to 300
- Spring Material: 302 Stainless Steel
- Standards: ASTM A536; NSF Listed
- Stem Material: 304 Stainless Steel
- Trim Material: 316 Stainless Steel
- WATTS Water Pressure Reducing ValvesDeskripsi:Lead-free pressure-reducing valves regulate incoming water pressure to set levels to protect plumbing systems and reduce water consumption. They are low-lead compliant for use in potable water systems. These valves do not have an inline strainer, giving them a low lay length suited for retrofit applications.
- Hitachi Industrial Equipment Systems Pressure Reducing Valve (Katup Pengurang Tekanan)Deskripsi:Maintain constant pressure at all times.
- Ozeki Indoor Hydrant Box (Kotak Hidran)Deskripsi:Indoor hydrant box type A1 Ozeki, merupakan box yang biasa di pasang di dalam gedung atau bangunan, indoor hydrant box type A1 Ozeki dengan metode pembuatan = dust remover ( proses pembersihan debu ), primer zinc chromate (lapisan anti korosi ), phosphating ( proses pencelupan dengan beberapa variasi suhu dan waktu berfungsi untuk meningkatkan gaya adhesi antara cat dengan material logam yang dilapisi ), finishing ( cat stoving merah dan di oven).Box hydrant berfungsi untuk menyimpan peralatan hydrant lain nya nya, yang mana untuk indoor hydrant box type A1 Ozeki berisi :- 1 Roll Fire Hose 1.5inch x 20 mtr- 1 Pcs Hydrant Valve 1.5inch- 1 Pcs Hose Nozzle 1.5inchatribut:
- Plate (mm): 1.2 Mild Steel
- Production Process: Dust Remover, Phosphating and Zinc Chromate Primer
Daftar Harga pressure reducing valve Terbaru October 2026
| Singer Valve Pressure Reducing Valve | Rp38.999.900 |
| TONATA Pressure Reducing Valve (Perlengkapan Alat Pemadam) | Rp339.900 |
| Weflo Pressure Reducing Valve | Rp17.999.900 |
| Hartec Pressure Reducing Valve (Katup) | Rp4.799.900 |
| Victaulic Bermad Pressure Reducing Valve ULFM (Katup Tekanan) | Rp59.999.900 |
| Yoshitake Pressure Reducing Valve (Steam) (PRV) | Rp10.999.900 |
| Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series | Rp7.799.900 |
| ZURN WILKINS Pressure Reducing Automatic Control Valves | Rp109.999.900 |
| ZURN WILKINS Pressure Reducing Valve | Rp17.999.900 |
| HONEYWELL Screw Pressure Reducing Valve | Rp1.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Pressure%20Reducing%20Valve%20(Perlengkapan%20Alat%20Pemadam)/omP111128886-1.jpg)
/Weflo%20Pressure%20Reducing%20Valve/1gP109188052-1.jpg)
/moP103502816-1.jpg)
/Victaulic%20Bermad%20Pressure%20Reducing%20Valve%20ULFM%20(Katup%20Tekanan)/ipP106186673-1.jpg)
%20(PRV)/P102873717-1.jpg)
%20Gp-1000%20Series/2cP103662084-1.jpg)




![VENN RD3HA-BH FC Pressure Reducing Valve [Screw Included]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Katup%20Berbagai%20Aplikasi/VENN%20RD3HA-BH%20FC%20Pressure%20Reducing%20Valve%20%5BScrew%20Included%5D/r2P110046974-1.jpg)
/P102873726-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Branch%20Control%20Valve%20UL%2FFM%20(Katup%20Cabang%20UL%2FFM)/l6P105386762-1.jpg)


/ezP108938539-1.jpg)
/cjP110541451-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Ozeki%20Indoor%20Hydrant%20Box%20(Kotak%20Hidran)/rhP108184989-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)