VENN RD3HA-BH FC Pressure Reducing Valve [Screw Included]

Sebelum PPN:
Rp6.699.900 - Rp8.699.900
Spesifikasi
Material (Main Unit)FC (Gray Cast Iron)
TypeDirect Acting
Fluid Temperature (°C)5 - 80
Allowable LeakageNone (Pressure Gauge Visual Inspection)
Dead End Shut-off (MPa)0.02 or less
End ConnectionJIS Rc screw
Fluid viscosity (cSt)150 or less
Material (Valve Member)C3604/NBR baking
Material (Valve Seat)SUS
Maximum Decompression Ratio15:01:00
Minimum Pressure Differential Before and After Valve (MPa)0.02
Primary Side Suitable Pressure (MPa)1 or less
Secondary Pressure Adjustment Range (MPa)0.035 - 0.5
Suitable fluidAir, gas, liquid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a direct acting pressure reducing valve used for small flow rates that cannot be controlled by the pilot type, and has excellent features such as good pressure control characteristics, a wide adjustment pressure range, and SUS (for steam).

Ulasan Produk

Tidak ada ulasan