Yoshitake Pressure Reducing Valve For Water

Sebelum PPN:
Rp1.899.900
Spesifikasi
TypeWater pressure reducing valve for individual housing
Suitable fluidTap water
Dimension L (mm)90
Dimension H (mm)146
ConnectorJIS Rc
Diaphragm MaterialNBR
Flow Rate (L/minute)(Minimum adjustable) 0.5
Mass (kg)0.87
Material (Main Unit)CAC
Material (Valve Member)NBR
Material (Valve Seat)CAC
Maximum Decompression Ratio0.4173611111111111
Minimum Pressure Differential Before and After Valve (MPa)0.03
Nominal Diameter A15
Nominal Diameter B45293
Operating Temperature Range (°C)5-60
Primary Pressure (Kpa)0.1-1.0
Secondary Pressure (MPa)0.05-0.25
Thermal InsulationFlame retardant material

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a pressure reducing valve for water supply that eliminates the noise of the pressure reducing valve itself and is safe even for water supply at midnight.
By adopting a balanced structure, the secondary side pressure is always kept constant without being affected by the primary side pressure.
It is a water supply law standard compliant product.
With a closed structure, fluid does not flow out even if the diagram is damaged.
Pressure reducing valve for door-to-door water supply for apartment houses.

Ulasan Produk

Tidak ada ulasan